Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-in. Self-Priming Electric w/ 2HP 3PH TEFC

  • Mfr # 2SP20C-3P

  • Zoro # G813323997


product price: $1,209.99
/ea
Free Shipping & Returns

Key Features

Voltage - Pumps
208-230/460V
Seal Material
EPDM/EPR
Housing Material
Cast Iron
Height
11 in
Length
20.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2SP20C-3P
Zoro #
G813323997
UPC #
726846526060
Country of Origin
United States

Dimensions

Height
11 in
Length
20.8 in
Width
11 in
Size
2 in

Details

Voltage - Pumps
208-230/460V
Seal Material
EPDM/EPR
Housing Material
Cast Iron

Description

This line of AMT Self-Priming Centrifugal pumps is designed for industrial and commercial applications requiring high volume liquid transfer, waste water drainage and chemical processing. Pumps are designed to handle liquids with solids content or dissolved solids and debris. These pumps feature a self-cleaning clog resistant impeller capable of handling up to 3/8 diameter semi-solid and EPDM/EPR seals for liquid chemical transfer with specific gravities up to 1.3. Verify chemical capability with liquids Built-in check valve enables consistent self-priming to 20 feet. Dual volute design reduces radial load on motor. Pumps feature Dual cycle 50/60 Hz TEFC motors

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.