
2-in. x 1.5-in. Cast Iron Heavy Duty Straight w/ 2HP 3PH TEFC
Mfr # 3150-95
Zoro # G313323930
product price: $1,445.99
/ea
Free Shipping & Returns
Key Features
Voltage - Pumps
230/460V
Housing Material
Cast Iron
Width
11.4 in
Height
9.6 in
Seal Material
Buna-N
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3150-95
Zoro #
G313323930
UPC #
726846501395
Country of Origin
United States
Dimensions
Width
11.4 in
Height
9.6 in
Length
19.2 in
Inlet/Outlet Size
2 in x 1.5 in
Details
Voltage - Pumps
230/460V
Housing Material
Cast Iron
Seal Material
Buna-N
Description
AMT Heavy Duty Solids Handling Centrifugal pumps are suited for liquid and chemical transfer, recirculation, booster service, dirty water and other industrial applications. Stainless steel units are especially effective in applications where rust and/ or corrosion can develop in systems. Pumps are designed to handle liquids with solids content or dissolved solids and debris. Semi-open impeller features self-cleaning ability that makes the unit useful in applications involving up to 1/4 diameter solids and muddy or dirty liquids. Discharge position can be adjusted in 90° increments with vent and drain plugs for all positions. Type 21 mechanical seal and O-ring casing seal. Pumps are not self-priming and require flooded suction.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.