2-in. x 1.5-in. Stainless Electric Straight w/ 3HP 1PH TEFC

  • Mfr # 5495-98

  • Zoro # G313323800


product price:  $1,121.99
/ea
Free Shipping & Returns

Key Features

Voltage - Pumps
230V
Height
7.8 in
Inlet/Outlet Size
2 in x 1.5 in
Width
10.6 in
Length
15.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5495-98
Zoro #
G313323800
UPC #
726846508264
Country of Origin
United States

Dimensions

Height
7.8 in
Inlet/Outlet Size
2 in x 1.5 in
Width
10.6 in
Length
15.4 in

Details

Voltage - Pumps
230V
Seal Material
Viton
Housing Material
Stainless Steel

Description

AMT Stainless Steel Solids Handling End Suction Centrifugal pumps are designed for continuous duty high flow and high pressure applications including: chemical processing, liquid transfer, pressure boosting, circulating, dirty water. Constructed of rugged deep drawn stainless steel for durability and corrosion resistance. Investment cast stainless steel closed impeller for enhanced performance, and handles a maximum of 1/8 diameter solids. All models include Viton Type 21 mechanical seals and O-rings which offer a broad range of chemical compatibility. Cast iron motor adapter provides a positive and rigid mounting to motor. Pumps include Totally Enclosed Fan Cooled TEFC motors or Open Drip Proof ODP motors by special quote. Pumps are not self-priming and require flooded suction.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.