
2-in. x 1.5-in. Stainless Heavy Duty Straight w/ 2HP 1PH 56J TEFC
Mfr # 3156-98
Zoro # G913323880
product price: $1,587.99
/ea
Free Shipping & Returns
Key Features
Voltage - Pumps
115/230V
Length
17.4 in
Inlet/Outlet Size
2 in x 1.5 in
Width
10.6 in
Housing Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3156-98
Zoro #
G913323880
UPC #
726846508950
Country of Origin
United States
Dimensions
Length
17.4 in
Inlet/Outlet Size
2 in x 1.5 in
Width
10.6 in
Height
9.6 in
Details
Voltage - Pumps
115/230V
Housing Material
Stainless Steel
Seal Material
Viton
Description
AMT Heavy Duty Solids Handling Centrifugal pumps are suited for liquid and chemical transfer, recirculation, booster service, dirty water and other industrial applications. Stainless steel units are especially effective in applications where rust and/ or corrosion can develop in systems. Pumps are designed to handle liquids with solids content or dissolved solids and debris. Semi-open impeller features self-cleaning ability that makes the unit useful in applications involving up to 1/4 diameter solids and muddy or dirty liquids. Discharge position can be adjusted in 90° increments with vent and drain plugs for all positions. Type 21 mechanical seal and O-ring casing seal. Pumps are not self-priming and require flooded suction.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.