
3-in. Cast Iron Self-Priming Electric Trash Pump w/ 10HP 3PH TEFC
Mfr # 394J-95
Zoro # G613323975
product price: $3,176.99
/eaKey Features
Length
32.7 in
Height
15.1 in
Width
14.3 in
Housing Material
Cast Iron
Seal Material
Silicon Carbide/Viton w/Buna-N
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
394J-95
Zoro #
G613323975
UPC #
726846541803
Country of Origin
United States
Dimensions
Length
32.7 in
Height
15.1 in
Width
14.3 in
Size
3 in
Details
Housing Material
Cast Iron
Seal Material
Silicon Carbide/Viton w/Buna-N
Voltage - Pumps
230/460V
Description
AMT Cast Iron Sewage/Trash pumps are designed for trouble free and economical handling of solids laden liquids and slurries. Pumps are available in three NPT port sizes: 2, 3 or 4. Cast iron construction with two vane stainless steel self-cleaning impellers, silicon carbide mechanical seals for abrasion resistance and Buna-N O-rings and check valves. Built-in check valve allows pump to reprime automatically in an open system without the foot valve. The solids handling capabilities of the pumps make them ideally suited for a variety of industrial applications including: sewage treatment, canneries, chemical processing, wineries, tanneries, meat packing, breweries, pulp, wood chips, process water, sludge and slime, waste water, white water and other applications. These sewage/trash pumps will easily handle liquids containing sewage, stones, sticks, mud and other solids. Minimum liquid requirement must be above 85% maximum 15% solids. Failure to do so may damage pump and void warranty.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.