Zoro Homepage

3-in. High-Pressure Engine Driven Pump w/ 8HP LCT 306CC

  • Mfr # 3P9XLR

  • Zoro # G813329685


product price: $1,489.99
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.

Key Features

Height
23.6 in
Width
22.5 in
Material of Construction
Cast Aluminum
Seal Material
EPDM/EPR
Length
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3P9XLR
Zoro #
G813329685
UPC #
726846547959
Country of Origin
United States

Dimensions

Height
23.6 in
Width
22.5 in
Length
31 in
Size
3 in

Details

Material of Construction
Cast Aluminum
Seal Material
EPDM/EPR
HP
8

Description

IPT 3 Self-Priming Engine Driven Portable High Pressure pumps are cast aluminum construction with cast iron volute and male NPT ports. Pump applications include fire protection, agricultural spraying, and irrigation. These pumps are available with a wide choice of standard and heavy duty gasoline or diesel fueled engines. These pumps feature closed cast aluminum impeller. All models come equipped with EPDM/EPR elastomers and seals. Most models include a heavy duty steel roll frame.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.