4-in. BST Submersible Shredder Pump w/ 3HP 1PH 220V 50Hz Motor

  • Mfr # 5765-95B

  • Zoro # G313323848


product price:  $3,029.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Nominal Voltage
220V
Body Material
Cast Iron
Height
22.8 in
Width
16.2 in
Size
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5765-95B
Zoro #
G313323848
UPC #
726846528064
Country of Origin
Taiwan, Province of China

Dimensions

Height
22.8 in
Width
16.2 in
Size
4 in

Details

Nominal Voltage
220V
Body Material
Cast Iron
Seal Material
Silicon Carbide

Description

AMT Submersible Shredder Sewage pump design features an enhanced spiral shredder mechanism plate and carbide tipped impeller to prevent clogging and reduce maintenance when cutting through stringy, fibrous and sludge type waste. Applications include: sewage pumping stations, septic tanks, sewage treatment plants, dirty water drainage, flood and emergency. Motors are rated continuous duty and single phase models have thermal overload protection. Minimum liquid requirements must be above 85%. Failure to do so may cause pump damage and void warranty.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.