
4-in. BST Submersible Shredder Pump w/ 5HP 3PH 400V 50Hz Motor
Mfr # 576E-95B
Zoro # G613323845
product price:Â $4,324.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
Key Features
Nominal Voltage
400V
Body Material
Cast Iron
Height
19.7 in
Width
16.2 in
Seal Material
Silicon Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
576E-95B
Zoro #
G613323845
UPC #
726846528071
Country of Origin
Taiwan, Province of China
Dimensions
Height
19.7 in
Width
16.2 in
Size
4 in
Details
Nominal Voltage
400V
Body Material
Cast Iron
Seal Material
Silicon Carbide
Description
AMT Submersible Shredder Sewage pump design features an enhanced spiral shredder mechanism plate and carbide tipped impeller to prevent clogging and reduce maintenance when cutting through stringy, fibrous and sludge type waste. Applications include: sewage pumping stations, septic tanks, sewage treatment plants, dirty water drainage, flood and emergency. Motors are rated continuous duty and single phase models have thermal overload protection. Minimum liquid requirements must be above 85%. Failure to do so may cause pump damage and void warranty.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.