
4-in. Cast Iron Electric Trash Pump w/ 15HP 3PH Premium Efficient Motor
Mfr # 399D-95
Zoro # G013323957
product price: $3,450.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
Key Features
Length
33.7 in
Height
15.1 in
Width
14.3 in
Housing Material
Cast Iron
Seal Material
Silicon Carbide/Viton w/Buna-N
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
399D-95
Zoro #
G013323957
UPC #
726846541827
Country of Origin
United States
Dimensions
Length
33.7 in
Height
15.1 in
Width
14.3 in
Size
4 in
Details
Housing Material
Cast Iron
Seal Material
Silicon Carbide/Viton w/Buna-N
Voltage - Pumps
230/460V
Description
AMT Cast Iron Sewage/Trash pumps are designed for trouble free and economical handling of solids laden liquids and slurries. Cast iron construction with two vane stainless steel self-cleaning impellers, silicon carbide mechanical seals for abrasion resistance and Buna-N O-rings and check valves. Built-in check valve allows pump to reprime automatically in an open system without the foot valve. The solids handling capabilities of the pumps make them ideally suited for a variety of industrial applications including: sewage treatment, canneries, chemical processing, wineries, tanneries, meat packing, breweries, pulp, wood chips, process water, sludge and slime, waste water, white water and other applications. These sewage/trash pumps will easily handle liquids containing sewage, mud and other solids. Minimum liquid requirement must be above 85% maximum 15% solids.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.