Zoro Homepage

Centrifugal Pump

  • Mfr # 2850-99

  • Zoro # G215890479


product price: $455.99
/ea
Free Shipping & Returns

Key Features

Impeller Design
Semi-Open
Shaft Outside Diameter
5/8 in
Minimum Flow Rate
1,160 gph
Maximum Flow Rate
1,160 gph
NPSHr
10 ft of head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2850-99
Zoro #
G215890479
UPC #
726846500442
Country of Origin
United States

Dimensions

Shaft Outside Diameter
5/8 in
Sized for Horsepower
1 hp
Compatible Intake Pipe Size
1 1/4 in
Solid Diameter (Maximum)
0.38 in
Overall Height
6.8 in
Overall Width
5.8 in
Overall Length
11.8 in
Manufacturer Warranty Length
1 yr Limited
Compatible Discharge Pipe Size
1 1/4 in

Details

Impeller Design
Semi-Open
Minimum Flow Rate
1,160 gph
Maximum Flow Rate
1,160 gph
NPSHr
10 ft of head
Item
Centrifugal Pump
Flow Rate @ 10 ft of Head (Maximum)
65.83 gpm
Flow Rate @ 20 ft of Head (Maximum)
59.33 gpm
Best Efficiency Head
55 ft
Impeller Material
Cast Iron
Shaft Material
Steel
Best Efficiency Flow
3,950 gph
Intake Type
NPT
Pumping Application
Chemical Processing, Dirty Water, Liquid, Water Circulation
Wetted Material
Rubber
Feet of Head (Minimum)
10 ft
Maximum Media Temperature
180 Degrees F
Seal Type
Mechanical
Duty Cycle
Continuous
Flow Rate @ 40 ft of Head (Maximum)
36.16 gpm
Suction Lift (Maximum)
20 ft
Discharge Type
NPT
Compatible with Media Type
Chemicals, Dirty Water, Liquids, Water
Maximum Feet of Head
55 ft
Flow Rate @ 30 ft of Head (Maximum)
49.5 gpm
Priming
Self-Priming
Flow Rate @ 15 ft of Head (Maximum)
63 gpm
Pump Housing Material
Cast Iron
Minimum Media Temperature
40 Degrees F
Seal Material
Buna-N
For Use With Potable Systems
No
Specific Gravity (Maximum)
1
Flow Rate @ 50 ft of Head (Maximum)
19.33 gpm
System Pressure (Maximum)
75 psi
Includes
Seal Head, Seat

Description

Centrifugal Pump, Pump Housing Material Cast Iron, Sized for Horsepower 1 hp, Flow Rate @ 10 ft of Head (Maximum) 65.83 gpm, Flow Rate @ 20 ft of Head (Maximum) 59.33 gpm, Flow Rate @ 30 ft of Head (Maximum) 49.5 gpm, Flow Rate @ 40 ft of Head (Maximum) 36.16 gpm, Maximum Feet of Head 55 ft, Discharge Type NPT, Intake Type NPT, Compatible Intake Pipe Size 1 1/4 in, Compatible Discharge Pipe Size 1 1/4 in, Suction Lift (Maximum) 20 ft, Shaft Outside Diameter 5/8 in, Priming Self-Priming..

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.