Zoro Homepage

Centrifugal Pump

  • Mfr # 3682-95

  • Zoro # G815890442


product price: $418.99
/ea
Free Shipping & Returns

Key Features

Intake Type
NPT
Maximum Flow Rate
90 gph
Discharge Rotation
360 Degrees
Shaft Outside Diameter
5/8 in
Wetted Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3682-95
Zoro #
G815890442
UPC #
726846500848
Country of Origin
United States

Dimensions

Shaft Outside Diameter
5/8 in
Overall Height
5.1 in
Overall Width
5.7 in
Manufacturer Warranty Length
1 yr Limited
Compatible Discharge Pipe Size
1/2 in
Compatible Intake Pipe Size
3/4 in
Sized for Horsepower
29/50 hp
Overall Length
6.6 in

Details

Intake Type
NPT
Maximum Flow Rate
90 gph
Discharge Rotation
360 Degrees
Wetted Material
Rubber
Seal Type
Mechanical
For Use With Potable Systems
No
Minimum Media Temperature
40 Degrees F
Pump Housing Material
Cast Iron
Compatible with Media Type
Chemicals, Liquids
Shaft Material
Stainless Steel
Maximum Feet of Head
57 ft
Priming
Manual
Flow Rate @ 20 ft of Head (Maximum)
0.53 gpm
Feet of Head (Minimum)
10 ft
Flow Rate @ 30 ft of Head (Maximum)
0.45 gpm
Impeller Material
Stainless Steel
Minimum Flow Rate
20 gph
Flow Rate @ 10 ft of Head (Maximum)
0.6 gpm
NPSHr
10 ft of head
Flow Rate @ 50 ft of Head (Maximum)
1.5 gpm
Best Efficiency Flow
90 gph
Includes
Carbon Elastomer, Ceramic Elastomer, Shaft Seal, Viton Elastomer
Specific Gravity (Maximum)
1
Discharge Type
NPT
Best Efficiency Head
57 ft
Flow Rate @ 15 ft of Head (Maximum)
32 gpm
Seal Material
Buna-N
System Pressure (Maximum)
75 psi
Duty Cycle
Continuous
Maximum Media Temperature
180 Degrees F
Pumping Application
Chemical Processing, Circulation, Heating and Cooling, Liquid Transfer
Item
Centrifugal Pump
Flow Rate @ 40 ft of Head (Maximum)
0.33 gpm

Description

Centrifugal Pump, Pump Housing Material Cast Iron, Sized for Horsepower 29/50 hp, Flow Rate @ 10 ft of Head (Maximum) 0.6 gpm, Flow Rate @ 20 ft of Head (Maximum) 0.53 gpm, Flow Rate @ 30 ft of Head (Maximum) 0.45 gpm, Flow Rate @ 40 ft of Head (Maximum) 0.33 gpm, Maximum Feet of Head 57 ft, Discharge Type NPT, Intake Type NPT, Compatible Intake Pipe Size 3/4 in, Compatible Discharge Pipe Size 1/2 in, Suction Lift (Maximum) Not Applicable, Shaft Outside Diameter 5/8 in, Priming Manual

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.