Shop AMT PUMPS

CentrifugalPump, 10 hp, Cast Iron, 2", FKM

  • Mfr # 4804-95
  • Zoro # G123360255

product price: 
$
3,124.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Motor Frame Size
215JM
Pump Housing Material
Cast Iron
Shaft Seal Type
Mechanical
Chemical Compatibility
Non-Flammable Liquids
Motor Speed - Maximum
3,450 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4804-95
Zoro #
G123360255
UPC #
726846543289
Country of Origin
United States
Pump Housing Material
Cast Iron
Shaft Seal Type
Mechanical
Chemical Compatibility
Non-Flammable Liquids
Motor Speed - Maximum
3,450 RPM
Volute Material
Cast Iron
Item
Centrifugal Pump
Horsepower
10 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Pumping Application
Booster Services
Thermal Overload Protection
No
Frequency
60 Hz
Full Load Current
26.0/13.0 A
Suction Lift - Maximum
20 ft
Ambient Temperature - Maximum
180 Degrees F
Number of Stages
2
Impeller Material
Aluminum
Shaft Seal Material
FKM
Flow Rate (Maximum)
122 gpm
Shaft Material
Steel
Media Temperature - Minimum
40 Degrees F
Features
Built-In EPR/EPDM Check Valve, Fill and Drain Plugs
Duty Cycle
Continuous
Feet of Head (Maximum)
270 ft
Case Pressure - Maximum
150 psi
Hazardous Location Class
Not Rated
Standards
CSA Certified, UL Recognized Motor
Shut Off Pressure - Maximum
150 psi
Motor Design
Three-Phase
Specific Gravity (Maximum)
1
Inlet Position
Center
Discharge Orientation
Top
Best Efficiency Head
220 ft
Phase
Three
Best Efficiency Flow
95 gpm
Priming
Self-Priming
Inlet Orientation
Top
Mounting Orientation
Horizontal
Series
480 Series
Discharge Position
Center
Nameplate Voltage
208 to 230/460V AC
Media Temperature - Maximum
180 Degrees F

Dimensions

Motor Frame Size
215JM
Overall Width
14.3 in
Discharge Diameter
2 in
Overall Length
29.5 in
Overall Height
13.6 in
Manufacturer Warranty Length
1 yr
Inlet Diameter
2 in
Shaft Outer Diameter
1 in
Solid Diameter (Maximum)
0.06 in
Wire Rope Length
29.5 in
Length
29.5 in
Fits Chest Size
Built-In EPR/EPDM Check Valve, Fill and Drain Plugs

Description

Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 10 hp, Nameplate Voltage 208 to 230/460V AC, Flow Rate @ 40 ft of Head (Maximum) Not Applicable, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Flow Rate @ 20 ft of Head (Maximum) Not Applicable, Flow Rate @ 30 ft of Head (Maximum) Not Applicable, Flow Rate @ 50 ft of Head (Maximum) Not Applicable, Priming Self-Priming

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.