CentrfPmp, 2hp, 1-1/4", BunaN/Carbon/Cermic

  • Mfr # DSS4HG3T
  • Zoro # G723924413
product price: 
$
2,695.99
/ea
Free Shipping & Returns

Key Features

Overall Length
24.8 in
Includes
(2) O-Ring, (2) Pipe Plug, (2) Washer, (3 or 4) Impeller, (4) Capscrew, (4) Diffuser, (4) Socket Head Capscrew, (5) Washer Toothed, Bracket, Flat, Impeller Nut, Impeller Repair Kit (Includes Ref. Nos. 6-8 and 10-14), Motor, Pump Body (Suction), Recirculation Valve Complete (Includes O-Ring), Shaft Seal, Sleeve, Slinger, Spacer, Spacer (3 Stage pump only), Washer
Series
DSS
Flow Rate (Maximum)
55 gpm
Shaft Seal Material
Buna-N/Carbon/Ceramic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DSS4HG3T
Zoro #
G723924413
UPC #
-
Country of Origin
United States
Item
Centrifugal Pump
Includes
(2) O-Ring, (2) Pipe Plug, (2) Washer, (3 or 4) Impeller, (4) Capscrew, (4) Diffuser, (4) Socket Head Capscrew, (5) Washer Toothed, Bracket, Flat, Impeller Nut, Impeller Repair Kit (Includes Ref. Nos. 6-8 and 10-14), Motor, Pump Body (Suction), Recirculation Valve Complete (Includes O-Ring), Shaft Seal, Sleeve, Slinger, Spacer, Spacer (3 Stage pump only), Washer
Series
DSS
Flow Rate (Maximum)
55 gpm
Shaft Seal Material
Buna-N/Carbon/Ceramic
Discharge Position
Center
Inlet Orientation
Side
Thermal Overload Protection
Yes
Media Temperature - Maximum
120 Degrees F
Duty Cycle
Continuous
Number of Stages
4
Impeller Design
Vortex
Nameplate Voltage
230/460V AC
Electrical Connection Type
Plug-In
Motor Speed - Maximum
3,450 RPM
Pumping Application
Irrigation
Frequency
60 Hz
Suction Lift - Maximum
15 ft
Impeller Material
Noryl
Ambient Temperature - Maximum
120 Degrees F
Discharge Orientation
Top
Shaft Seal Type
Mechanical
Shut Off Pressure - Maximum
130 psi
Motor Enclosure
Totally Enclosed Fan Cooled
Feet of Head (Maximum)
225 ft
Motor Design
Capacitor-Start/Run
Pump Housing Material
Cast Iron/Stainless Steel
Full Load Current
9.2/4.6 A
Phase
Three
Shaft Material
303 stainless steel
Features
Designed for Minimal Electrical Consumption and Quiet Operation, Offers First-in-Class Priming Capabilities, Up to 20 ft Lifts, Up to 250 ft Maximum Head Capability
Case Pressure - Maximum
130 psi
Hazardous Location Class
Not Rated
Inlet Position
Center
Best Efficiency Flow
30 gpm
Best Efficiency Head
175 ft
Chemical Compatibility
Water
Pump Design
End Suction
Standards
CSA Certified
Drive Coupling Type
No Coupling
Priming
Self-Priming
Horsepower
2 hp
Mounting Orientation
Horizontal
Media Temperature - Minimum
32 Degrees F
Volute Material
304 Stainless Steel

Dimensions

Overall Length
24.8 in
Overall Width
7.3 in
Inlet Diameter
1 1/2 in
Overall Height
9.2 in
Discharge Diameter
1 1/4 in
Manufacturer Warranty Length
1 yr
Wire Rope Length
24.8 in
Length
24.8 in
Fits Chest Size
Designed for Minimal Electrical Consumption and Quiet Operation, Offers First-in-Class Priming Capabilities, Up to 20 ft Lifts, Up to 250 ft Maximum Head Capability

Description

Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron/Stainless Steel, Horsepower 2 hp, Nameplate Voltage 230/460V AC, Flow Rate @ 40 ft of Head (Maximum) Not Applicable, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Flow Rate @ 20 ft of Head (Maximum) Not Applicable, Flow Rate @ 30 ft of Head (Maximum) Not Applicable, Flow Rate @ 50 ft of Head (Maximum) Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews