Shop AMT PUMPS

End-Suction Straight Centrifugal Pump

  • Mfr # 4250-98

  • Zoro # G123352922


product price:  $3,286.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Discharge Orientation
Side
Overall Length
25.2 in
Standards
CSA Certified, UL Recognized Motor
Inlet Diameter
3 in
Discharge Diameter
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4250-98
Zoro #
G123352922
UPC #
726846508561
Country of Origin
United States

Dimensions

Overall Length
25.2 in
Inlet Diameter
3 in
Discharge Diameter
2 in
Overall Width
14.7 in
Shaft Outer Diameter
1 in
Motor Frame Size
215JM
Solid Diameter (Maximum)
0.13 in
Manufacturer Warranty Length
1 yr
Overall Height
10.6 in
Wire Rope Length
25.2 in

Details

Discharge Orientation
Side
Standards
CSA Certified, UL Recognized Motor
Shaft Material
Steel
Inlet Position
Center
Pump Housing Material
Stainless Steel
Features
Front Drain Plugs, Type 21 Mechanical Seal and O-Ring Casing Seal
Specific Gravity (Maximum)
1
Shut Off Pressure - Maximum
150 psi
Pumping Application
Booster Services, Chemical Transfer, Liquid Transfer, Coolant Recirculating
Motor Enclosure
Totally Enclosed Fan Cooled
Priming
Manual
Feet of Head (Maximum)
145 ft
Full Load Current
26.0/13.0 A
Item
Straight Centrifugal Pump
Horsepower
10 hp
Mounting Orientation
Horizontal
Discharge Rotation Increments
90 Degrees
Series
300 Series
Motor Speed - Maximum
3,450 RPM
Number of Stages
1
Shaft Seal Type
Mechanical
Case Pressure - Maximum
150 psi
Inlet Orientation
Top
NPSHr
15 ft
Best Efficiency Head
120 ft
Thermal Overload Protection
No
Discharge Position
Offset
Chemical Compatibility
Non-Abrasive Liquids, Non-Flammable Liquids
Hazardous Location Class
Not Rated
Flow Rate (Maximum)
330 gpm
Phase
Three
Media Temperature - Maximum
180 Degrees F
Frequency
60 Hz
Nameplate Voltage
230/460V AC
Volute Material
Stainless Steel
Duty Cycle
Continuous
Pump Design
End Suction
Impeller Material
Stainless Steel
Shaft Seal Material
FKM
Best Efficiency Flow
200 gpm
Motor Design
Three-Phase
Media Temperature - Minimum
40 Degrees F

Description

Straight Centrifugal Pump, Phase Three, Pump Housing Material Stainless Steel, Horsepower 10 hp, Nameplate Voltage 230/460V AC, Flow Rate @ 40 ft of Head (Maximum) Not Applicable, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Flow Rate @ 20 ft of Head (Maximum) Not Applicable, Flow Rate @ 30 ft of Head (Maximum) Not Applicable, Flow Rate @ 50 ft of Head (Maximum) Not Applicable, Priming Manual

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.