Shop AMT PUMPS

End-Suction Straight Centrifugal Pump

  • Mfr # 4265-98

  • Zoro # G223354956


product price:  $3,662.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
27 in
Best Efficiency Head
70 ft
Overall Width
16.2 in
Frequency
60 Hz
Inlet Diameter
3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4265-98
Zoro #
G223354956
UPC #
726846524585
Country of Origin
United States

Dimensions

Overall Length
27 in
Overall Width
16.2 in
Inlet Diameter
3 in
Shaft Outer Diameter
1 in
Solid Diameter (Maximum)
0.13 in
Discharge Diameter
3 in
Overall Height
12 in
Motor Frame Size
215JM
Manufacturer Warranty Length
1 yr
Wire Rope Length
27 in

Details

Best Efficiency Head
70 ft
Frequency
60 Hz
Discharge Rotation Increments
90 Degrees
Flow Rate @ 40 ft of Head (Maximum)
500 gpm
Shaft Seal Material
FKM
Flow Rate @ 50 ft of Head (Maximum)
450 gpm
Discharge Position
Offset
Pump Housing Material
Stainless Steel
Best Efficiency Flow
340 gpm
Inlet Position
Center
Shaft Material
Steel
Discharge Orientation
Side
Phase
Single
Duty Cycle
Continuous
Standards
CSA Certified, UL Recognized Motor
Series
300 Series
Volute Material
Stainless Steel
Media Temperature - Maximum
200 Degrees F
Impeller Material
Stainless Steel
Specific Gravity (Maximum)
1
Media Temperature - Minimum
40 Degrees F
Horsepower
10 hp
Shaft Seal Type
Mechanical
Hazardous Location Class
Not Rated
Inlet Orientation
Top
NPSHr
15 ft
Shut Off Pressure - Maximum
150 psi
Item
Straight Centrifugal Pump
Feet of Head (Maximum)
98 ft
Case Pressure - Maximum
150 psi
Number of Stages
1
Pumping Application
Booster Services, Chemical Transfer, Liquid Transfer, Coolant Recirculating
Nameplate Voltage
230V AC
Priming
Manual
Features
Front Drain Plugs, Type 21 Mechanical Seal and O-Ring Casing Seal
Mounting Orientation
Horizontal
Chemical Compatibility
Non-Abrasive Liquids, Non-Flammable Liquids
Pump Design
End Suction
Motor Speed - Maximum
3,450 RPM
Full Load Current
40.0 A
Motor Enclosure
Totally Enclosed Fan Cooled
Flow Rate (Maximum)
500 gpm
Thermal Overload Protection
No

Description

Straight Centrifugal Pump, Phase Single, Pump Housing Material Stainless Steel, Horsepower 10 hp, Nameplate Voltage 230V AC, Flow Rate @ 40 ft of Head (Maximum) 500 gpm, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Flow Rate @ 20 ft of Head (Maximum) Not Applicable, Flow Rate @ 30 ft of Head (Maximum) Not Applicable, Flow Rate @ 50 ft of Head (Maximum) 450 gpm, Priming Manual

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.