Shop AMT PUMPS

End-Suction Straight Centrifugal Pump

  • Mfr # 429K-98

  • Zoro # G923357585


product price:  $1,274.99
/ea
Free Shipping & Returns

Key Features

Best Efficiency Flow
30 gpm
Flow Rate (Maximum)
55 gpm
Inlet Position
Center
Full Load Current
3.0/2.0 A
Motor Frame Size
56J
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
429K-98
Zoro #
G923357585
UPC #
726846514173
Country of Origin
United States

Dimensions

Motor Frame Size
56J
Discharge Diameter
1 in
Overall Width
8.9 in
Overall Height
9 in
Manufacturer Warranty Length
1 yr
Shaft Outer Diameter
5/8 in
Overall Length
15.7 in
Inlet Diameter
1 in
Solid Diameter (Maximum)
0.13 in
Wire Rope Length
15.7 in

Details

Best Efficiency Flow
30 gpm
Flow Rate (Maximum)
55 gpm
Inlet Position
Center
Full Load Current
3.0/2.0 A
Priming
Self-Priming
Frequency
60 Hz
Discharge Position
Center
Impeller Material
Stainless Steel
Media Temperature - Maximum
200 Degrees F
Features
Self-Cleaning
Chemical Compatibility
Non-Flammable Liquids
Flow Rate @ 30 ft of Head (Maximum)
40 gpm
Motor Design
Three-Phase
Flow Rate @ 20 ft of Head (Maximum)
52 gpm
Feet of Head (Maximum)
45 ft
Motor Enclosure
Totally Enclosed Fan Cooled
Duty Cycle
Continuous
Flow Rate @ 40 ft of Head (Maximum)
20 gpm
Media Temperature - Minimum
40 Degrees F
Mounting Orientation
Horizontal
Shaft Seal Material
FKM
Shut Off Pressure - Maximum
75 psi
Item
Straight Centrifugal Pump
Hazardous Location Class
Not Rated
Horsepower
3/4 hp
Phase
Three
Suction Lift - Maximum
6 ft
Shaft Seal Type
Mechanical
Standards
CSA Certified, UL Recognized Motor
Series
300 Series
Specific Gravity (Maximum)
1.6
Thermal Overload Protection
No
Shaft Material
Stainless Steel
Inlet Orientation
Top
Nameplate Voltage
230/460V AC
Case Pressure - Maximum
75 psi
Best Efficiency Head
35 ft
Number of Stages
1
Volute Material
Stainless Steel
Pumping Application
Chemical Transfer, Liquid Transfer
Motor Speed - Maximum
3,450 RPM
Pump Housing Material
Stainless Steel
Discharge Orientation
Top

Description

Straight Centrifugal Pump, Phase Three, Pump Housing Material Stainless Steel, Horsepower 3/4 hp, Nameplate Voltage 230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 20 gpm, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Flow Rate @ 20 ft of Head (Maximum) 52 gpm, Flow Rate @ 30 ft of Head (Maximum) 40 gpm, Flow Rate @ 50 ft of Head (Maximum) Not Applicable, Priming Self-Priming

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.