Shop AMT PUMPS

End-Suction Straight Centrifugal Pump

  • Mfr # 5022-95

  • Zoro # G523359200


product price:  $832.99
/ea
Free Shipping & Returns

Key Features

Discharge Rotation Increments
90 Degrees
Shaft Outer Diameter
5/8 in
Case Pressure - Maximum
150 psi
Manufacturer Warranty Length
1 yr
Motor Frame Size
56J
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5022-95
Zoro #
G523359200
UPC #
726846545610
Country of Origin
United States

Dimensions

Shaft Outer Diameter
5/8 in
Manufacturer Warranty Length
1 yr
Motor Frame Size
56J
Overall Length
14.6 in
Discharge Diameter
1 in
Solid Diameter (Maximum)
0.13 in
Inlet Diameter
1 1/4 in
Overall Width
9.7 in
Overall Height
8.4 in
Wire Rope Length
14.6 in

Details

Discharge Rotation Increments
90 Degrees
Case Pressure - Maximum
150 psi
Chemical Compatibility
Non-Flammable Liquids
Number of Stages
1
Nameplate Voltage
115 to 208/230V AC
Flow Rate (Maximum)
156 gpm
Specific Gravity (Maximum)
1
Shaft Seal Type
Mechanical
Feet of Head (Maximum)
80 ft
Shaft Material
Stainless Steel
NPSHr
15 ft
Inlet Position
Center
Flow Rate @ 40 ft of Head (Maximum)
55 gpm
Motor Speed - Maximum
3,450 RPM
Discharge Orientation
Side
Flow Rate @ 20 ft of Head (Maximum)
65 gpm
Standards
CSA Certified, UL Recognized Motor
Pumping Application
Chemical Transfer, Water Circulation, Liquid Transfer
Priming
Manual
Best Efficiency Head
60 ft
Inlet Orientation
Top
Full Load Current
12.0/6.0 A
Horsepower
1 hp
Media Temperature - Maximum
200 Degrees F
Pump Design
End Suction
Duty Cycle
Continuous
Flow Rate @ 30 ft of Head (Maximum)
60 gpm
Hazardous Location Class
Not Rated
Ambient Temperature - Maximum
200 Degrees F
Volute Material
Cast Iron
Item
Straight Centrifugal Pump
Impeller Material
Stainless Steel
Shaft Seal Material
FKM
Motor Enclosure
Totally Enclosed Fan Cooled
Series
502 Series
Flow Rate @ 50 ft of Head (Maximum)
45 gpm
Shut Off Pressure - Maximum
150 psi
Pump Housing Material
Cast Iron
Features
2 Piece Impeller, Pull from Rear Design
Thermal Overload Protection
Yes
Mounting Orientation
Horizontal
Discharge Position
Offset
Media Temperature - Minimum
40 Degrees F
Frequency
60 Hz
Best Efficiency Flow
38 gpm
Phase
Single

Description

Straight Centrifugal Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 1 hp, Nameplate Voltage 115 to 208/230V AC, Flow Rate @ 40 ft of Head (Maximum) 55 gpm, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Flow Rate @ 20 ft of Head (Maximum) 65 gpm, Flow Rate @ 30 ft of Head (Maximum) 60 gpm, Flow Rate @ 50 ft of Head (Maximum) 45 gpm, Priming Manual, Cord Length Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.