Shop AMT PUMPS

End-Suction Straight Centrifugal Pump

  • Mfr # 369E-98

  • Zoro # G523354304


product price:  $1,135.99
/ea
Free Shipping & Returns

Key Features

Pump Housing Material
Stainless Steel
Media Temperature - Minimum
40 Degrees F
Discharge Diameter
1 in
Discharge Rotation Increments
90 Degrees
Phase
Three
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
369E-98
Zoro #
G523354304
UPC #
726846507762
Country of Origin
United States

Dimensions

Discharge Diameter
1 in
Motor Frame Size
56J
Solid Diameter (Maximum)
0.13 in
Overall Width
8.8 in
Inlet Diameter
1 1/4 in
Manufacturer Warranty Length
1 yr
Overall Height
8.5 in
Overall Length
14.6 in
Shaft Outer Diameter
5/8 in
Wire Rope Length
14.6 in

Details

Pump Housing Material
Stainless Steel
Media Temperature - Minimum
40 Degrees F
Discharge Rotation Increments
90 Degrees
Phase
Three
Horsepower
2 hp
Hazardous Location Class
Not Rated
Series
300 Series
Discharge Position
Offset
Flow Rate @ 20 ft of Head (Maximum)
76 gpm
Thermal Overload Protection
No
Flow Rate @ 50 ft of Head (Maximum)
40 gpm
Flow Rate @ 30 ft of Head (Maximum)
68 gpm
Chemical Compatibility
Non-Abrasive Liquids, Non-Flammable Liquids
Number of Stages
1
Flow Rate @ 5 ft of Head (Maximum)
88 gpm
Volute Material
Stainless Steel
Inlet Orientation
Top
Standards
CSA Certified, UL Recognized Motor
Motor Speed - Maximum
3,450 RPM
Discharge Orientation
Side
Motor Design
Three-Phase
Shaft Seal Type
Mechanical
Best Efficiency Head
40 ft
Features
Front Drain Plug, NEMA Base Mounted Motor
Inlet Position
Center
Duty Cycle
Continuous
Pump Design
End Suction
Frequency
60 Hz
Flow Rate @ 40 ft of Head (Maximum)
55 gpm
Pumping Application
Chemical Transfer, Water Circulation, Liquid Transfer
Case Pressure - Maximum
75 psi
Priming
Manual
Media Temperature - Maximum
200 Degrees F
NPSHr
15 ft
Mounting Orientation
Horizontal
Item
Straight Centrifugal Pump
Full Load Current
6.0/3.0 A
Feet of Head (Maximum)
66 ft
Flow Rate (Maximum)
90 gpm
Nameplate Voltage
230/460V AC
Shaft Seal Material
FKM
Flow Rate @ 10 ft of Head - Maximum
85 gpm
Shaft Material
Stainless Steel
Flow Rate @ 15 ft of Head (Maximum)
82 gpm
Best Efficiency Flow
55 gpm
Impeller Material
Stainless Steel
Shut Off Pressure - Maximum
75 psi
Motor Enclosure
Totally Enclosed Fan Cooled

Description

Straight Centrifugal Pump, Phase Three, Pump Housing Material Stainless Steel, Horsepower 2 hp, Nameplate Voltage 230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 55 gpm, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) 88 gpm, Flow Rate @ 15 ft of Head (Maximum) 82 gpm, Flow Rate @ 20 ft of Head (Maximum) 76 gpm, Flow Rate @ 30 ft of Head (Maximum) 68 gpm, Flow Rate @ 50 ft of Head (Maximum) 40 gpm, Priming Manual, Cord Length Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.