Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Engine Driven Pump, Aluminum, 13 hp

  • Mfr # 3995-96

  • Zoro # G115890784


product price: $3,149.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Seal Material
Silicon Carbide/Viton
Includes
Battery Holder, Electric Start
Engine Size
400 cc
Engine Brand
Kohler
Ignition Type
Recoil-Start
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3995-96
Zoro #
G115890784
UPC #
726846547935
Country of Origin
United States

Dimensions

Engine Size
400 cc
Solids Diameter - Maximum
2 in
Discharge Diameter
4 in
Overall Width
22 1/2 in
Overall Height
23 5/8 in
Overall Length
31 in
Manufacturers Warranty Length
1 yr
Inlet Diameter
4 in

Details

Seal Material
Silicon Carbide/Viton
Includes
Battery Holder, Electric Start
Item
Engine Driven Pump
Engine Brand
Kohler
Ignition Type
Recoil-Start
Tank Capacity
1.95 gal
Frame Material
Steel
Discharge Standard
NPT
Inlet Standard
NPT
Self-Priming Lift - Maximum
26 ft
Impeller Design
Semi-Open
Body Material
Aluminum
Volute Material
Cast Iron
Feet of Head - Maximum
102 ft
Standards
Meets California Emission Codes
Inlet Gender
Male
Power Source
Gas Engine
Flow Rate @ 20 ft of Head
530 gpm
Series
399
For Media Type
Trash Water
Pump Mechanism
Centrifugal
Liquid Temperature - Maximum
180 Degrees F
Discharge Gender
Male
Engine Series
CH440
Suction Lift - Maximum
20 ft
Horsepower
13 hp
Rotation Speed - Maximum
3,600 RPM
Discharge Pressure - Maximum
44 psi
Frame Design
Wheeled Transport Dolly

Description

Engine Driven Pump, Engine Size 400 cc, Tank Capacity 1.95 gal, Ignition Type Recoil-Start, Pump Mechanism Centrifugal, Body Material Aluminum, Volute Material Cast Iron, Seal Material Silicon Carbide/Viton, Frame Material Steel, Impeller Design Semi-Open, Overall Length 31 in, Overall Width 22 1/2 in, Overall Height 23 5/8 in, Engine Brand Kohler, Manufacturers Warranty Length 1 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.