Zoro Homepage

Engine Driven Pump, Aluminum, 5 hp

  • Mfr # GCW2F

  • Zoro # G015890907


product price: $759.99
/ea
Free Shipping & Returns

Key Features

Ignition Type
Recoil-Start
Seal Material
Buna-N
Engine Size
210 cc
Includes
Heavy-Duty Steel Roll Frame
Engine Brand
CRX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCW2F
Zoro #
G015890907
UPC #
726846549076
Country of Origin
China

Dimensions

Engine Size
210 cc
Overall Height
17 5/8 in
Inlet Diameter
2 in
Solids Diameter - Maximum
1/4 in
Discharge Diameter
2 in
Manufacturers Warranty Length
1 yr
Overall Length
20 in
Overall Width
17 1/2 in

Details

Ignition Type
Recoil-Start
Seal Material
Buna-N
Includes
Heavy-Duty Steel Roll Frame
Engine Brand
CRX
Item
Engine Driven Pump
Tank Capacity
0.87 gal
Rotation Speed - Maximum
3,600 RPM
Discharge Standard
NPT
Inlet Standard
NPT
Body Material
Aluminum
For Media Type
Trash Water
Volute Material
Aluminum
Standards
Meets California Emission Codes
Flow Rate @ 20 ft of Head
135 gpm
Pump Mechanism
Centrifugal
Flow Rate @ 10 ft of Head
165 gpm
Discharge Pressure - Maximum
37 psi
Liquid Temperature - Maximum
180 Degrees F
Horsepower
5 hp
Series
GCW
Discharge Gender
Male
Frame Material
Steel
Impeller Design
Semi-Open
Self-Priming Lift - Maximum
20 ft
Frame Design
Roll Cage
Suction Lift - Maximum
20 ft
Engine Series
210CC
Feet of Head - Maximum
86 ft
Power Source
Gas Engine
Inlet Gender
Male

Description

Engine Driven Pump, Engine Size 210 cc, Tank Capacity 0.87 gal, Ignition Type Recoil-Start, Pump Mechanism Centrifugal, Body Material Aluminum, Volute Material Aluminum, Seal Material Buna-N, Frame Material Steel, Impeller Design Semi-Open, Overall Length 20 in, Overall Width 17 1/2 in, Overall Height 17 5/8 in, Engine Brand CRX, Manufacturers Warranty Length 1 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.