Zoro Homepage

Engine Driven Pump, Aluminum, 5 hp

  • Mfr # GCW3F

  • Zoro # G615890949


product price: $801.99
/ea
Free Shipping & Returns

Key Features

Seal Material
Buna-N
Engine Size
210 cc
Tank Capacity
0.87 gal
Engine Brand
CRX
Includes
Heavy-Duty Steel Roll Frame
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCW3F
Zoro #
G615890949
UPC #
726846549083
Country of Origin
China

Dimensions

Engine Size
210 cc
Discharge Diameter
3 in
Overall Length
20 in
Solids Diameter - Maximum
1/4 in
Overall Height
17 5/8 in
Inlet Diameter
3 in
Overall Width
17 1/2 in
Manufacturers Warranty Length
1 yr

Details

Seal Material
Buna-N
Tank Capacity
0.87 gal
Item
Engine Driven Pump
Engine Brand
CRX
Includes
Heavy-Duty Steel Roll Frame
Ignition Type
Recoil-Start
Volute Material
Aluminum
Rotation Speed - Maximum
3,600 RPM
Suction Lift - Maximum
20 ft
Frame Design
Roll Cage
Discharge Standard
NPT
Engine Series
210CC
Inlet Standard
NPT
Self-Priming Lift - Maximum
20 ft
Liquid Temperature - Maximum
180 Degrees F
Horsepower
5 hp
Standards
Meets California Emission Codes
Frame Material
Steel
Flow Rate @ 20 ft of Head
185 gpm
Power Source
Gas Engine
Flow Rate @ 10 ft of Head
205 gpm
Pump Mechanism
Centrifugal
Series
GCW
Impeller Design
Semi-Open
Discharge Pressure - Maximum
38 psi
For Media Type
Trash Water
Feet of Head - Maximum
89 ft
Inlet Gender
Male
Body Material
Aluminum
Discharge Gender
Male

Description

Engine Driven Pump, Engine Size 210 cc, Tank Capacity 0.87 gal, Ignition Type Recoil-Start, Pump Mechanism Centrifugal, Body Material Aluminum, Volute Material Aluminum, Seal Material Buna-N, Frame Material Steel, Impeller Design Semi-Open, Overall Length 20 in, Overall Width 17 1/2 in, Overall Height 17 5/8 in, Engine Brand CRX, Manufacturers Warranty Length 1 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.