Zoro Homepage

Engine Driven Pump, Cast Iron, 5 hp

  • Mfr # 3932-95

  • Zoro # G215890868


product price: $1,814.99
/ea
Free Shipping & Returns

Key Features

Engine Size
160 cc
Seal Material
Silicon Carbide/Viton
Includes
Heavy-Duty Steel Roll Frame
Ignition Type
Recoil-Start
Tank Capacity
0.82 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3932-95
Zoro #
G215890868
UPC #
726846500206
Country of Origin
United States

Dimensions

Engine Size
160 cc
Overall Length
24 in
Manufacturers Warranty Length
1 yr
Discharge Diameter
2 in
Solids Diameter - Maximum
1 in
Overall Width
19 3/16 in
Inlet Diameter
2 in
Overall Height
18 5/8 in

Details

Item
Engine Driven Pump
Seal Material
Silicon Carbide/Viton
Includes
Heavy-Duty Steel Roll Frame
Ignition Type
Recoil-Start
Tank Capacity
0.82 gal
Engine Brand
Honda
Series
393
Self-Priming Lift - Maximum
20 ft
Frame Design
Roll Cage
Rotation Speed - Maximum
3,600 RPM
Discharge Pressure - Maximum
45 psi
Discharge Standard
NPT
Horsepower
5 hp
Discharge Gender
Female
Impeller Design
Open
Flow Rate @ 10 ft of Head
185 gpm
Frame Material
Steel
Power Source
Gas Engine
Engine Series
GX160
Feet of Head - Maximum
105 ft
Inlet Gender
Female
Liquid Temperature - Maximum
180 Degrees F
Suction Lift - Maximum
20 ft
Volute Material
Cast Iron
Inlet Standard
NPT
Body Material
Cast Iron
Standards
Meets California Emission Codes
Flow Rate @ 20 ft of Head
180 gpm
For Media Type
Trash Water
Pump Mechanism
Centrifugal

Description

Engine Driven Pump, Engine Size 160 cc, Tank Capacity 0.82 gal, Ignition Type Recoil-Start, Pump Mechanism Centrifugal, Body Material Cast Iron, Volute Material Cast Iron, Seal Material Silicon Carbide/Viton, Frame Material Steel, Impeller Design Open, Overall Length 24 in, Overall Width 19 3/16 in, Overall Height 18 5/8 in, Engine Brand Honda, Manufacturers Warranty Length 1 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.