Booster Pump, 1/3 hp, 115/230V AC, 1 Phase, 3/4 in NPT Inlet Size, 7 Stage, 90 psi Max Pressure

  • Mfr # 45MW66
  • Zoro # G5234400
product price: 
$
658.99
/ea
Free Shipping & Returns

Key Features

Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
1/3 hp
Voltage - Pumps
115V AC, 230V AC
Phase - Pumps
1
Inlet Size - Pumps
3/4 in NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
45MW66
Zoro #
G5234400
UPC #
190735894897
Country of Origin
India
Booster Pump Type
Multi-Stage Booster Pump
Item
Booster Pump
HP - Pumps
1/3 hp
Voltage - Pumps
115V AC, 230V AC
Phase - Pumps
1
Number of Stages - Pumps
7
Max. Pressure - Pumps
90 psi
Housing Material - Pumps
Cast Iron
Motor Enclosure - Pumps
Open Dripproof
GPM @ 20 PSI
7.8
Suction Lift
10 ft
Hz
60 Hz
Max. Pressure
90 psi
Motor Ambient Temp. Rating
65 Degrees C
Phase
Single
Motor Enclosure
Open Dripproof (ODP)
Frame
56J
Wetted Materials
304 Stainless Steel,Cast Iron, Buna-N, Carbon-Ceramic, Noryl, Nylon, Polycarbonate
Duty
Continuous
Max. Liquid Temp.
140 Degrees F
GPM @ 80 PSI
2.9
Voltage
115V, 230V
Housing Material
Cast iron
Agency Compliance
c UL us
GPM @ 10 PSI
9.3
Pump Mounting Position
Horizontal or Vertical with Inlet Down
Max. Case Pressure
300 psi
Stages
7
Seal Material
Buna-N/Carbon/Ceramic/Stainless Steel
HP
1/3
Inlet
3/4" NPT
Motor Type
Capacitor-Start/Run
Amps
7.5/3.4 A
Impeller Material
Noryl
Outlet
3/4" NPT
GPM @ 60 PSI
5.1
Bearing Type
Ball
GPM @ 40 PSI
6.8
Includes
Manual
Impeller Type
Closed
Standards
cULus Listed
Nameplate Voltage
115/230V AC
Pump Housing Material
Cast Iron
Flow Rate @ 50 psi
6 gpm
Flow Rate @ 30 psi
7.3 gpm
Compatible with Media Type
Water
Mounting Orientation
Horizontal
Motor Frame Designation
56J NEMA
Flow Rate @ 80 psi
2.9 gpm
Frequency
60 Hz
Number of Stages
7
Duty Cycle
Continuous
Flow Rate @ 70 psi
4 gpm
Motor Ambient Temperature (Maximum)
149 Degrees F
Maximum Media Temperature
140 Degrees F
Horsepower
1/3 hp
Wetted Material
304 Stainless Steel, Buna-N, Carbon, Cast Iron, Ceramic, Noryl, Nylon, Polycarbonate
Discharge Type
NPT
Flow Rate @ 20 psi
7.8 gpm
Impeller Design
Closed
Flow Rate @ 10 psi
9.3 gpm
Maximum RPM
3,450 RPM
Suction Lift (Maximum)
10 ft
Flow Rate @ 90 psi
0 gpm
Intake Type
NPT
Flow Rate @ 40 psi
6.8 gpm
Pumping Application
Filtration
Motor Ambient Temperature (Minimum)
65 Degrees F
Priming
Self-Priming
Flow Rate @ 60 psi
5.1 gpm
For Use With Potable Systems
No
Shut Off Pressure (Maximum)
90 psi
Case Pressure (Maximum)
300 psi
Revolutions Per Minute - Maximum
3,450 RPM
Installation
Floor Standing
Inlet Standard
NPT
Shut Off Pressure - Maximum
90 psi
Motor Design
Capacitor-Start/Run
Pump Casing Material
Cast Iron
Discharge Standard
NPT
Media Temperature - Minimum
0 Degrees F
Media Temperature - Maximum
140 Degrees F
Power Source
Corded Electric
Inlet Gender
Female
Case Pressure - Maximum
300 psi
Motor Ambient Temperature - Minimum
65 Degrees F
Full Load Current
7.5/3.4 A
Suction Lift - Maximum
10 ft
Best Efficiency Flow
3 gpm
Motor Ambient Temperature - Maximum
149 Degrees F
Motor Enclosure Design
Open Drip Proof
Feet of Head - Maximum
208 ft
Flow Rate - Maximum
9 gpm
Power Source - TS Only
Corded Electric
Power Source - old
Corded Electric

Dimensions

Inlet Size - Pumps
3/4 in NPT
Outlet Size - Pumps
3/4 in NPT
Width
6 3/4 in
Manufacturers Warranty Length
1 yr
Length
22.13 in
Height
8 3/4 in
Overall Width
6.75 in
Overall Length
22.13 in
Overall Height
8.75 in
Compatible Discharge Pipe Size
3/4 in
Manufacturer Warranty Length
1 yr
Intake Size
3/4 in
Compatible Intake Pipe Size
3/4 in
Solids Diameter - Maximum
0.05 in
Discharge Diameter
3/4 in
Inlet Diameter
3/4 in
Wire Rope Length
22.13 in

Description

Booster Pump, Phase Single, Pump Housing Material Cast Iron, Motor Enclosure Open Dripproof, Horsepower 1/3 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 10 psi 9.3 gpm, Flow Rate @ 20 psi 7.8 gpm, Flow Rate @ 30 psi 7.3 gpm, Flow Rate @ 40 psi 6.8 gpm, Flow Rate @ 50 psi 6 gpm, Flow Rate @ 60 psi 5.1 gpm, Flow Rate @ 70 psi 4 gpm, Flow Rate @ 80 psi 2.9 gpm, Flow Rate @ 90 psi 0 gpm, Shut Off Pressure (Maximum) 90 psi, Compatible Intake Pipe Size 3/4 in, Compatible Discharge Pipe Size 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products