Shop AMT PUMPS
See all product information
Create Account
MechShftSel, 1-1/8", 1Spring, SiCarbid, Mech
- Mfr # 1640-167-90
- Zoro # G523357404
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Shaft Seal Type
Mechanical
Spring Configuration
Single Spring
Seal Type Designation
31
Temperature (Maximum)
200 Degrees F
Shaft Speed - Maximum
3,450 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1640-167-90
- Zoro #
- G523357404
- UPC #
- -
- Country of Origin
- Mexico
- Shaft Seal Type
- Mechanical
- Spring Configuration
- Single Spring
- Seal Type Designation
- 31
- Temperature (Maximum)
- 200 Degrees F
- Shaft Speed - Maximum
- 3,450 RPM
- Compatible with Series
- Varioius
- Spring Material
- Stainless Steel
- Product Type
- Component Mechanical Seal
- Item
- Mechanical Shaft Seal
- Includes
- Seal seat, Rotational seal and spring
- Gasket Material
- FKM
- Temperature (Minimum)
- 32 Degrees F
- Ring Material
- Silicon Carbide
- Bellows Material
- Stainless Steel
- Seal Arrangement
- Single
- Compatible Series
- Varioius
- For Use With
- Varioius
Dimensions
- For Shaft Diameter
- 1 1/8 in
- Seal Head Outside Diameter
- 1.772 in
- Seat Inside Diameter
- 1.125 in
- Seal Head Inside Diameter
- 1.125 in
- Seat Outside Diameter
- 1.772 in
Description
Mechanical Shaft Seal, For Shaft Diameter 1 1/8 in, Compatible with Series Varioius, Gasket Material FKM, Includes Seal seat, Rotational seal and spring, Replaces Grainger Seal Not Applicable, Ring Material Silicon Carbide, Seal Type Designation 31, Shaft Seal Type Mechanical, Spring Material Stainless Steel, Standards Not Applicable, Working Length Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.