Shop AMT PUMPS
See all product information
Create Account
MechShaftSeal, 3/4", 1Spring, SiCarbid, Mech
- Mfr # 1640-166-90
- Zoro # G423354046
product price:Â
$
83.15
/ea
Key Features
Seat Inside Diameter
0.75 in
Temperature (Maximum)
200 Degrees F
Spring Material
Stainless Steel
Gasket Material
FKM
Seal Head Outside Diameter
1.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1640-166-90
- Zoro #
- G423354046
- UPC #
- -
- Country of Origin
- Mexico
- Temperature (Maximum)
- 200 Degrees F
- Spring Material
- Stainless Steel
- Item
- Mechanical Shaft Seal
- Gasket Material
- FKM
- Temperature (Minimum)
- 32 Degrees F
- Ring Material
- Silicon Carbide
- Compatible with Series
- Varioius
- Seal Arrangement
- Single
- Product Type
- Component Mechanical Seal
- Includes
- Seal seat, Rotational seal and spring
- Shaft Seal Type
- Mechanical
- Seal Type Designation
- 31
- Spring Configuration
- Single Spring
- Bellows Material
- Stainless Steel
- Shaft Speed - Maximum
- 3,450 RPM
- Compatible Series
- Varioius
- For Use With
- Varioius
Dimensions
- Seat Inside Diameter
- 0.75 in
- Seal Head Outside Diameter
- 1.375 in
- For Shaft Diameter
- 3/4 in
- Seat Outside Diameter
- 1.375 in
- Seal Head Inside Diameter
- 0.75 in
Description
Mechanical Shaft Seal, For Shaft Diameter 3/4 in, Compatible with Series Varioius, Gasket Material FKM, Includes Seal seat, Rotational seal and spring, Replaces Grainger Seal Not Applicable, Ring Material Silicon Carbide, Seal Type Designation 31, Shaft Seal Type Mechanical, Spring Material Stainless Steel, Standards Not Applicable, Working Length Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.