Shop AMT PUMPS

Self-Priming Centrifugal Pump

  • Mfr # 316A-95
  • Zoro # G423360191

product price: 
$
1,601.99
/ea
Free Shipping & Returns

Key Features

For Media Type
Sewage Water, Slurry
Overall Width
9.3 in
Priming
Self-Priming
Manufacturer Warranty Length
12 mo
Requires Control Panel
Control Panel Required
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
316A-95
Zoro #
G423360191
UPC #
726846506178
Country of Origin
United States

Dimensions

Overall Width
9.3 in
Manufacturer Warranty Length
12 mo
Discharge Diameter
2 in
Overall Length
19.9 in
Inlet Diameter
2 in
Solids Diameter - Maximum
1 in
Overall Height
8.8 in
Wire Rope Length
19.9 in
Length
19.9 in

Details

For Media Type
Sewage Water, Slurry
Priming
Self-Priming
Requires Control Panel
Control Panel Required
Current
8 or 4 A
Power Source
Corded Electric
Pump Housing Material
Cast Iron
Frequency
60 Hz
Nameplate Voltage
230/460V
Motor Type
3-Phase
Best Efficiency Head
40 ft
Flow Rate - Maximum
110 gpm
Horsepower
3 hp
Includes
Totally Enclosed Fan Cooled (TEFC) Electric Motor
Media Temperature - Maximum
180 Degrees F
Impeller Material
Stainless Steel
Motor Enclosure
Totally Enclosed Fan Cooled
Duty Cycle
Continuous
Shaft Seal Type
Mechanical
Feet of Head - Maximum
55 ft
Shaft Seal Material
Silicon Carbide/Viton
Phase
Three
Motor Frame Designation
56J
Suction Lift - Maximum
20 ft
Media Temperature - Minimum
32 Degrees F
Power Source - TS Only
Corded Electric
Power Source - old
Corded Electric

Description

Self-Priming Centrifugal Pump, Horsepower 3 hp, Motor Enclosure Totally Enclosed Fan Cooled, Nameplate Voltage 230/460V, Phase Three, Priming Self-Priming, Pump Housing Material Cast Iron, Best Efficiency Head 40 ft, Duty Cycle Continuous, Frequency 60 Hz, Impeller Design Semi-Open, Impeller Material Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.