Shop AMT PUMPS

Fire Pump, 8 hp, 2 in, Alum, NPT

  • Mfr # 2MP9HR
  • Zoro # G215890691

product price: 
$
3,521.99
/ea
Additional $90.00 delivery surcharge applies per item.
See details

Key Features

Includes
Roll Frame, Strainer
Engine Size
270 cc
Seal Material
EPDM/EPR
Ignition Type
Recoil-Start
Engine Brand
Honda
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2MP9HR
Zoro #
G215890691
UPC #
726846525582
Country of Origin
United States

Dimensions

Engine Size
270 cc
Overall Width
22.5 in
Manufacturers Warranty Length
1 yr
Discharge Diameter
1 1/2 in
Overall Length
31 in
Overall Height
23.6 in
Inlet Diameter
2 in
Solids Diameter - Maximum
1/16 in
Operating Water Depth - Minimum
3 ft
Manufacturer Warranty Length
1 yr
Fits Chest Size
Cast Aluminum Construction with Cast Iron Diffusers, High Efficiency Two-Stage Precision Cast Aluminum Impellers

Details

Includes
Roll Frame, Strainer
Item
Fire Pump
Seal Material
EPDM/EPR
Ignition Type
Recoil-Start
Engine Brand
Honda
Tank Capacity
1.4 gal
Liquid Temperature - Maximum
180 Degrees F
Frame Material
Steel
Inlet Gender
Male
Discharge Pressure - Maximum
138 psi
Feet of Head - Maximum
320 ft
Discharge Standard
NPT
Discharge Gender
Male
Horsepower
8 hp
Engine Series
GX270
Rotation Speed - Maximum
3,600 RPM
For Media Type
Clear Water
Frame Design
Roll Cage
Self-Priming Lift - Maximum
20 ft
Suction Lift - Maximum
20 ft
Series
2MP
Inlet Standard
NPT
Body Material
Aluminum
Pump Mechanism
Centrifugal
Impeller Design
Closed
Power Source
Gas Engine
Volute Material
Cast Iron
Standards
Meets California Emission Codes
Fuel Tank Capacity
1.4 gal
Flow Rate @ 80 psi
95 gpm
Number of Intake Ports
1
Flow Rate @ 60 psi
110 gpm
Pumping Application
Sprinkler Systems, Firefighting
Chemical Compatibility
Water
Flow Rate (Maximum)
115 gpm
Number of Discharge Ports
3
Shaft Seal Type
Mechanical
Features
Cast Aluminum Construction with Cast Iron Diffusers, High Efficiency Two-Stage Precision Cast Aluminum Impellers
Priming
Self-Priming
Engine Brand and Model
Honda GX270
Suction Lift (Maximum)
20 ft
Shut Off Pressure - Maximum
138 psi
Pump Body Material
Aluminum
Media Temperature - Minimum
200 Degrees F
Media Temperature - Maximum
180 Degrees F
Feet of Head (Maximum)
320 ft
System Pressure (Maximum)
155 psi
Shaft Seal Material
EPDM/EPR
Fuel Type
Gasoline
Flow Rate @ 40 psi
115 gpm
Impeller Material
Aluminum
Portability
Roll Cage

Description

Fire Pump, Horsepower 8 hp, Suction Lift (Maximum) 20 ft, Flow Rate @ 40 psi 115 gpm, Flow Rate @ 60 psi 110 gpm, Flow Rate @ 80 psi 95 gpm, Engine Brand and Model Honda GX270, Features Cast Aluminum Construction with Cast Iron Diffusers, High Efficiency Two-Stage Precision Cast Aluminum Impellers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.