Shop AMT PUMPS

Self-Priming Centrifugal Pump

  • Mfr # 393A-95
  • Zoro # G423356606

product price: 
$
2,366.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Inlet Diameter
2 in
Phase
Three
Motor Enclosure
Totally Enclosed Fan Cooled
Best Efficiency Head
80 ft
Discharge Diameter
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
393A-95
Zoro #
G423356606
UPC #
726846506208
Country of Origin
United States

Dimensions

Inlet Diameter
2 in
Discharge Diameter
2 in
Overall Width
12.3 in
Manufacturer Warranty Length
12 mo
Overall Height
10 in
Overall Length
24.9 in
Solids Diameter - Maximum
1 in
Wire Rope Length
24.9 in
Length
24.9 in

Details

Phase
Three
Motor Enclosure
Totally Enclosed Fan Cooled
Best Efficiency Head
80 ft
Pump Housing Material
Cast Iron
Shaft Seal Material
Silicon Carbide/Viton
Motor Frame Designation
184JM
Duty Cycle
Continuous
For Media Type
Sewage Water, Slurry
Impeller Material
Stainless Steel
Motor Type
3-Phase
Media Temperature - Maximum
180 Degrees F
Feet of Head - Maximum
100 ft
Horsepower
5 hp
Frequency
60 Hz
Includes
Totally Enclosed Fan Cooled (TEFC) Electric Motor
Power Source
Corded Electric
Requires Control Panel
Control Panel Required
Suction Lift - Maximum
20 ft
Flow Rate - Maximum
180 gpm
Media Temperature - Minimum
32 Degrees F
Priming
Self-Priming
Nameplate Voltage
230/460V
Shaft Seal Type
Mechanical
Current
17 or 9 A
Power Source - TS Only
Corded Electric
Power Source - old
Corded Electric

Description

Self-Priming Centrifugal Pump, Horsepower 5 hp, Motor Enclosure Totally Enclosed Fan Cooled, Nameplate Voltage 230/460V, Phase Three, Priming Self-Priming, Pump Housing Material Cast Iron, Best Efficiency Head 80 ft, Duty Cycle Continuous, Frequency 60 Hz, Impeller Design Semi-Open, Impeller Material Stainless Steel

Ratings & reviews