Self-Priming Centrifugal Pump

  • Mfr # 394G-95
  • Zoro # G223356882
product price: 
$
3,107.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Manufacturer Warranty Length
12 mo
Phase
Three
Requires Control Panel
Control Panel Required
Motor Type
3-Phase
Media Temperature - Maximum
180 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
394G-95
Zoro #
G223356882
UPC #
726846541773
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
12 mo
Overall Length
29 in
Solids Diameter - Maximum
1.5 in
Overall Height
15.1 in
Discharge Diameter
3 in
Inlet Diameter
3 in
Overall Width
13.5 in
Wire Rope Length
29 in
Length
29 in

Details

Phase
Three
Requires Control Panel
Control Panel Required
Motor Type
3-Phase
Media Temperature - Maximum
180 Degrees F
Priming
Self-Priming
Current
22 or 11 A
Flow Rate - Maximum
380 gpm
Shaft Seal Type
Mechanical
Includes
Totally Enclosed Fan Cooled (TEFC) Electric Motor
Duty Cycle
Continuous
Best Efficiency Head
50 ft
Motor Frame Designation
184JM
For Media Type
Sewage Water, Slurry
Power Source
Corded Electric
Suction Lift - Maximum
20 ft
Horsepower
3 hp
Feet of Head - Maximum
70 ft
Frequency
60 Hz
Media Temperature - Minimum
32 Degrees F
Motor Enclosure
Totally Enclosed Fan Cooled
Nameplate Voltage
230/460V
Impeller Material
Stainless Steel
Shaft Seal Material
Silicon Carbide/Viton
Pump Housing Material
Cast Iron
Power Source - TS Only
Corded Electric
Power Source - old
Corded Electric

Description

Self-Priming Centrifugal Pump, Horsepower 3 hp, Motor Enclosure Totally Enclosed Fan Cooled, Nameplate Voltage 230/460V, Phase Three, Priming Self-Priming, Pump Housing Material Cast Iron, Best Efficiency Head 50 ft, Duty Cycle Continuous, Frequency 60 Hz, Impeller Design Semi-Open, Impeller Material Stainless Steel

Ratings & reviews