Shop AMT PUMPS

Self-Priming Sprinkler Pump

  • Mfr # 379F-95

  • Zoro # G623360373


product price:  $930.99
/ea
Free Shipping & Returns

Key Features

Shut Off Pressure - Maximum
150 psi
Media Temperature - Maximum
180 Degrees F
Nameplate Voltage
230/460V AC
Media Temperature - Minimum
180 Degrees F
Includes
Replaceable Dual Volute/Diffuser and Casing O-Ring
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
379F-95
Zoro #
G623360373
UPC #
726846504143
Country of Origin
United States

Dimensions

Overall Length
17.1 in
Overall Width
9.3 in
Inlet Diameter
1 1/2 in
Motor Frame Size
56J
Discharge Diameter
1 1/2 in
Overall Height
9.1 in
Solid Diameter (Maximum)
0.06 in
Wire Rope Length
17.1 in

Details

Shut Off Pressure - Maximum
150 psi
Media Temperature - Maximum
180 Degrees F
Nameplate Voltage
230/460V AC
Media Temperature - Minimum
180 Degrees F
Includes
Replaceable Dual Volute/Diffuser and Casing O-Ring
Horsepower
1 hp
Feet of Head (Maximum)
92 ft
Series
300 Series
Item
Self-Priming Sprinkler Pump
Chemical Compatibility
Water
Impeller Material
Stainless Steel
Number of Stages
1
Pumping Application
Booster Service, Irrigation, Sprinkler Systems
Pump Housing Material
Cast Iron
Ambient Temperature - Maximum
180 Degrees F
Priming
Self-Priming
Ambient Temperature - Minimum
32 Degrees F
Motor Enclosure
Totally Enclosed Fan Cooled
Full Load Current
3.4/1.7 A
Pump Drive Configuration
Close-Coupled
Shaft Material
Stainless Steel
Shaft Seal Material
Buna-N
Best Efficiency Head
60 ft
Case Pressure - Maximum
150 psi
Flow Rate (Maximum)
157 gpm
Suction Lift (Maximum)
20 ft
Best Efficiency Flow
35 gpm
Motor Design
Three-Phase
Frequency
60 Hz
Phase
Three

Description

Self-Priming Sprinkler Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 1 hp, Nameplate Voltage 230/460V AC, Suction Lift (Maximum) 20 ft, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 40 psi Not Applicable, Priming Self-Priming, Best Efficiency Flow 35 gpm, Best Efficiency Head 60 ft, Discharge Rotation Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.