Shop PENTAIR STA-RITE

Sprinkler Pump

  • Mfr # PDHG-L

  • Zoro # G223924128


product price:  $1,623.99
/ea
Free Shipping & Returns

Key Features

Features
Ready-to-Install 230 V Motor (Dual Voltage)
Motor Enclosure
Open Drip Proof
Full Load Current
22.8/11.4 A
Pump Housing Material
Thermoplastic
Shut Off Pressure - Maximum
50 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PDHG-L
Zoro #
G223924128
UPC #
022315115484
Country of Origin
United States

Dimensions

Inlet Diameter
2 in
Discharge Diameter
2 in

Details

Item
Sprinkler Pump
Features
Ready-to-Install 230 V Motor (Dual Voltage)
Motor Enclosure
Open Drip Proof
Full Load Current
22.8/11.4 A
Pump Housing Material
Thermoplastic
Shut Off Pressure - Maximum
50 psi
Priming
Self-Priming
Motor Design
Capacitor-Start/Run
Ambient Temperature - Minimum
32 Degrees F
Shaft Seal Material
Buna-N
Suction Lift (Maximum)
25 ft
Best Efficiency Flow
48 gpm
Shaft Material
300 Stainless Steel
Feet of Head (Maximum)
133 ft
Number of Stages
1
Pump Design
End Suction
Best Efficiency Head
78 ft of head
Media Temperature - Maximum
140 Degrees F
Nameplate Voltage
115/230V AC
Standards
UL778/CSA108
Impeller Material
Polymer
Pumping Application
Irrigation
Horsepower
2 hp
Phase
Single
Media Temperature - Minimum
32 Degrees F
Flow Rate (Maximum)
77 gpm
Flow Rate @ 40 psi
36 gpm

Description

Sprinkler Pump, Phase Single, Pump Housing Material Thermoplastic, Horsepower 2 hp, Nameplate Voltage 115/230V AC, Suction Lift (Maximum) 25 ft, Motor Enclosure Open Drip Proof, Flow Rate @ 40 psi 36 gpm, Priming Self-Priming, Best Efficiency Flow 48 gpm, Best Efficiency Head 78 ft of head, Discharge Rotation Not Applicable, Features Ready-to-Install 230 V Motor (Dual Voltage)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.