Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Submersible Pump, 18 ft, Single, 115V AC

  • Mfr # 5760-95

  • Zoro # G715890603


product price: $1,529.99
/ea
Free Shipping & Returns

Key Features

Cord Length
18 ft
Phase
Single
Switch Actuation
No Switch Included
Switch Electrical Connection
No Switch Included
Flow Rate @ 10 ft of Head
100 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5760-95
Zoro #
G715890603
UPC #
726846514036
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
18 ft
Overall Height
18 1/2 in
Width at Widest Point
11 3/8 in
Body Diameter
8 7/8 in
Sump Pit Diameter - Minimum
12 in
Discharge Diameter
2 in
Solids Diameter - Maximum
1 in
Overall Width
11 3/8 in

Details

Phase
Single
Item
Submersible Pump
Switch Actuation
No Switch Included
Switch Electrical Connection
No Switch Included
Flow Rate @ 10 ft of Head
100 gpm
Power Source
Corded Electric
Shaft Seal Type
Double Mechanical
Motor Housing Material
Cast Iron
Discharge Gender
Female
Current
14 A
Liquid Temperature - Maximum
104 Degrees F
For Media Type
Sewage Water
Shaft Seal Material
Silicon Carbide
Standards
UL/CSA Listed
Volute Material
Cast Iron
Rated Voltage
115V AC
Duty Cycle
Continuous
Cord Termination
Plug
Hazardous Location Class
Not Rated
Feet of Head - Maximum
40 ft
Discharge Orientation
Vertical
Requires Control Panel
No Control Panel Required
Horsepower
1 hp
Discharge Standard
NPT

Description

Submersible Pump, Rated Voltage 115V AC, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Width at Widest Point 11 3/8 in, Overall Height 18 1/2 in, Cord Length 18 ft, Overall Width 11 3/8 in, Duty Cycle Continuous

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.