Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Submersible Pump, 18 ft, Single, 230V AC

  • Mfr # 5761-95

  • Zoro # G615890437


product price: $1,336.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Switch Actuation
No Switch Included
Cord Length
18 ft
Shaft Seal Material
Silicon Carbide
Discharge Standard
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5761-95
Zoro #
G615890437
UPC #
726846514043
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
18 ft
Overall Height
18 1/2 in
Sump Pit Diameter - Minimum
12 in
Solids Diameter - Maximum
1 in
Width at Widest Point
11 3/8 in
Body Diameter
8 7/8 in
Discharge Diameter
2 in
Overall Width
11 3/8 in

Details

Phase
Single
Item
Submersible Pump
Switch Actuation
No Switch Included
Shaft Seal Material
Silicon Carbide
Discharge Standard
NPT
Shaft Seal Type
Double Mechanical
For Media Type
Sewage Water
Duty Cycle
Continuous
Requires Control Panel
No Control Panel Required
Cord Termination
Bare Wire Leads
Rated Voltage
230V AC
Discharge Orientation
Vertical
Discharge Gender
Female
Liquid Temperature - Maximum
104 Degrees F
Switch Electrical Connection
No Switch Included
Motor Housing Material
Cast Iron
Volute Material
Cast Iron
Flow Rate @ 10 ft of Head
100 gpm
Feet of Head - Maximum
40 ft
Power Source
Corded Electric
Hazardous Location Class
Not Rated
Standards
UL/CSA Listed
Current
6 A
Horsepower
1 hp

Description

Submersible Pump, Rated Voltage 230V AC, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Width at Widest Point 11 3/8 in, Overall Height 18 1/2 in, Cord Length 18 ft, Overall Width 11 3/8 in, Duty Cycle Continuous

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.