Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Submersible Pump, 18 ft, Single, 230V AC

  • Mfr # 5765-95

  • Zoro # G715890948


product price: $3,060.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Switch Actuation
No Switch Included
Cord Length
18 ft
Phase
Single
Hazardous Location Class
Not Rated
Body Diameter
10 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5765-95
Zoro #
G715890948
UPC #
726846514104
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
18 ft
Body Diameter
10 3/8 in
Width at Widest Point
16 1/4 in
Sump Pit Diameter - Minimum
17 in
Overall Width
16 1/4 in
Overall Height
22 3/4 in
Discharge Diameter
4 in
Solids Diameter - Maximum
1 1/8 in

Details

Switch Actuation
No Switch Included
Item
Submersible Pump
Phase
Single
Hazardous Location Class
Not Rated
Liquid Temperature - Maximum
104 Degrees F
Duty Cycle
Continuous
Horsepower
3 hp
Shaft Seal Material
Silicon Carbide
Motor Housing Material
Cast Iron
Requires Control Panel
No Control Panel Required
Flow Rate @ 10 ft of Head
210 gpm
Discharge Orientation
Vertical
Feet of Head - Maximum
71 ft
Volute Material
Cast Iron
Current
16 A
Discharge Standard
NPT
Power Source
Corded Electric
For Media Type
Sewage Water
Switch Electrical Connection
No Switch Included
Shaft Seal Type
Double Mechanical
Standards
UL/CSA Listed
Cord Termination
Bare Wire Leads
Discharge Gender
Female
Rated Voltage
230V AC

Description

Submersible Pump, Rated Voltage 230V AC, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Width at Widest Point 16 1/4 in, Overall Height 22 3/4 in, Cord Length 18 ft, Overall Width 16 1/4 in, Duty Cycle Continuous

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.