Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Submersible Pump, 18 ft, Three, 230V AC

  • Mfr # 5766-95

  • Zoro # G615890895


product price: $2,621.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Switch Actuation
No Switch Included
Phase
Three
Cord Length
18 ft
Solids Diameter - Maximum
1 1/8 in
Shaft Seal Type
Double Mechanical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5766-95
Zoro #
G615890895
UPC #
726846514111
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
18 ft
Solids Diameter - Maximum
1 1/8 in
Width at Widest Point
16 1/4 in
Overall Width
16 1/4 in
Discharge Diameter
4 in
Sump Pit Diameter - Minimum
17 in
Overall Height
18 7/8 in
Body Diameter
10 3/8 in

Details

Switch Actuation
No Switch Included
Phase
Three
Item
Submersible Pump
Shaft Seal Type
Double Mechanical
Cord Termination
Bare Wire Leads
Liquid Temperature - Maximum
104 Degrees F
Duty Cycle
Continuous
Discharge Gender
Female
Current
9 A
Shaft Seal Material
Silicon Carbide
For Media Type
Sewage Water
Switch Electrical Connection
No Switch Included
Motor Housing Material
Cast Iron
Horsepower
3 hp
Discharge Orientation
Vertical
Hazardous Location Class
Not Rated
Volute Material
Cast Iron
Rated Voltage
230V AC
Flow Rate @ 10 ft of Head
210 gpm
Requires Control Panel
No Control Panel Required
Feet of Head - Maximum
71 ft
Discharge Standard
NPT
Standards
UL/CSA Listed
Power Source
Corded Electric

Description

Submersible Pump, Rated Voltage 230V AC, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Width at Widest Point 16 1/4 in, Overall Height 18 7/8 in, Cord Length 18 ft, Overall Width 16 1/4 in, Duty Cycle Continuous

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.