Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Submersible Pump, 18 ft, Three, 460V AC

  • Mfr # 576C-95

  • Zoro # G715890863


product price: $2,238.99
/ea
Free Shipping & Returns

Key Features

Cord Length
18 ft
Phase
Three
Switch Actuation
No Switch Included
Shaft Seal Material
Silicon Carbide
Rated Voltage
460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
576C-95
Zoro #
G715890863
UPC #
726846514098
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
18 ft
Sump Pit Diameter - Minimum
15 in
Solids Diameter - Maximum
1 1/8 in
Overall Width
14 in
Body Diameter
10 3/8 in
Discharge Diameter
3 in
Width at Widest Point
14 in
Overall Height
17 1/2 in

Details

Item
Submersible Pump
Phase
Three
Switch Actuation
No Switch Included
Shaft Seal Material
Silicon Carbide
Rated Voltage
460V AC
Switch Electrical Connection
No Switch Included
Motor Housing Material
Cast Iron
Current
3 A
Discharge Orientation
Vertical
Power Source
Corded Electric
Feet of Head - Maximum
52 ft
Flow Rate @ 10 ft of Head
190 gpm
Standards
UL/CSA Listed
Discharge Standard
NPT
Shaft Seal Type
Double Mechanical
Liquid Temperature - Maximum
104 Degrees F
Horsepower
2 hp
Cord Termination
Bare Wire Leads
Hazardous Location Class
Not Rated
Duty Cycle
Continuous
Discharge Gender
Female
For Media Type
Sewage Water
Volute Material
Cast Iron
Requires Control Panel
No Control Panel Required

Description

Submersible Pump, Rated Voltage 460V AC, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Width at Widest Point 14 in, Overall Height 17 1/2 in, Cord Length 18 ft, Overall Width 14 in, Duty Cycle Continuous

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.