Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SubmersibleSumpPump, 20ft, 115VAC

  • Mfr # 5780-98

  • Zoro # G415890507


product price: $1,000.99
/ea
Free Shipping & Returns

Key Features

Impeller Material
Stainless Steel
Cord Length
20 ft
Phase
Single
Manufacturers Warranty Length
1 yr
Includes
Automatic Float Switch, Suction Screen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5780-98
Zoro #
G415890507
UPC #
726846514166
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
20 ft
Manufacturers Warranty Length
1 yr
Inlet External Diameter
2 in
Inlet Internal Diameter
2 in
Overall Height
16 1/4 in
Operating Water Depth - Minimum
4 in
Sump Pit Diameter - Minimum
12 in
Body Diameter
6 1/4 in
Depth Pumped - Minimum
4 in
Discharge Internal Diameter
2 in
Width at Widest Point
9 in
Solids Diameter - Maximum
3/16 in

Details

Impeller Material
Stainless Steel
Phase
Single
Includes
Automatic Float Switch, Suction Screen
Item
Submersible Sump Pump
Inlet External Gender
Female
Includes Garden Hose Adapter
No Garden Hose Adapter Included
For Media Type
Clear Water
Flow Rate - Maximum
58 gpm
Duty Cycle
Continuous
Inlet External Standard
NPT
Standards
CSA Listed, UL
Motor Housing Material
Stainless Steel
Flow Rate @ 5 ft of Head
56 gpm
Switch Actuation
Tether Float
Current
5.0 A
Volute Material
Stainless Steel
Feet of Head - Maximum
32 ft
Discharge Internal Gender
Female
Shaft Seal Material
Viton
Rated Voltage
115V AC
Inlet Internal Standard
NPT
Flow Rate @ 10 ft of Head
50 gpm
Liquid Temperature - Maximum
104 Degrees F
Rotation Speed - Maximum
3,450 RPM
Power Source
Corded Electric
Discharge Internal Standard
NPT
Inlet Internal Gender
Female
Frequency
60 Hz
Horsepower
1/2 hp

Description

Submersible Sump Pump, Rated Voltage 115V AC, Switch Actuation Tether Float, Impeller Material Stainless Steel, Width at Widest Point 9 in, Overall Height 16 1/4 in, Duty Cycle Continuous, Cord Length 20 ft, Manufacturers Warranty Length 1 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.