Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SubmersibleSumpPump, 20ft, 115VAC

  • Mfr # 5792-95

  • Zoro # G615890604


product price: $598.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Cord Length
20 ft
Manufacturers Warranty Length
1 yr
Includes
Automatic Float Switch, Suction Screen
Impeller Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5792-95
Zoro #
G615890604
UPC #
726846514340
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
20 ft
Manufacturers Warranty Length
1 yr
Inlet Internal Diameter
2 in
Inlet External Diameter
2 in
Overall Height
16 1/8 in
Sump Pit Diameter - Minimum
12 in
Body Diameter
7 3/8 in
Operating Water Depth - Minimum
4 in
Width at Widest Point
10 in
Discharge Internal Diameter
2 in
Depth Pumped - Minimum
4 in
Solids Diameter - Maximum
1/4 in

Details

Phase
Single
Item
Submersible Sump Pump
Includes
Automatic Float Switch, Suction Screen
Impeller Material
Cast Iron
Motor Housing Material
Cast Iron
For Media Type
Clear Water
Current
6.9 A
Shaft Seal Material
Nitrile Rubber
Frequency
60 Hz
Horsepower
1/2 hp
Switch Actuation
Tether Float
Rated Voltage
115V AC
Power Source
Corded Electric
Feet of Head - Maximum
37 ft
Discharge Internal Standard
NPT
Rotation Speed - Maximum
3,450 RPM
Discharge Internal Gender
Female
Flow Rate @ 5 ft of Head
62 gpm
Inlet External Standard
NPT
Duty Cycle
Continuous
Inlet External Gender
Female
Volute Material
Cast Iron
Inlet Internal Gender
Female
Inlet Internal Standard
NPT
Flow Rate @ 10 ft of Head
56 gpm
Flow Rate - Maximum
64 gpm
Includes Garden Hose Adapter
No Garden Hose Adapter Included
Liquid Temperature - Maximum
104 Degrees F
Standards
CSA Listed, UL

Description

Submersible Sump Pump, Rated Voltage 115V AC, Switch Actuation Tether Float, Impeller Material Cast Iron, Width at Widest Point 10 in, Overall Height 16 1/8 in, Duty Cycle Continuous, Cord Length 20 ft, Manufacturers Warranty Length 1 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.