Zoro Homepage

SubmersibleSumpPump, 20ft, 15in H, 115VAC

  • Mfr # 598A-95

  • Zoro # G315890478


product price: $507.99
/ea
Free Shipping & Returns

Key Features

Includes
Hose Adapter
Manufacturers Warranty Length
1 yr
Phase
Single
Cord Length
20 ft
Impeller Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
598A-95
Zoro #
G315890478
UPC #
726846528316
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
1 yr
Cord Length
20 ft
Body Diameter
5 3/4 in
Inlet External Diameter
2 in
Operating Water Depth - Minimum
5 in
Depth Pumped - Minimum
5 in
Solids Diameter - Maximum
5/32 in
Width at Widest Point
8 1/4 in
Discharge Internal Diameter
2 in
Overall Height
15 in
Inlet Internal Diameter
2 in
Sump Pit Diameter - Minimum
15 in

Details

Item
Submersible Sump Pump
Includes
Hose Adapter
Phase
Single
Impeller Material
Cast Iron
Flow Rate - Maximum
65 gpm
Shaft Seal Material
Carbon/Ceramic
Discharge Internal Standard
NPT
Motor Housing Material
Cast Iron
For Media Type
Clear Water
Current
7.5 A
Flow Rate @ 10 ft of Head
52 gpm
Inlet Internal Standard
NPT
Discharge Internal Gender
Female
Liquid Temperature - Maximum
104 Degrees F
Rotation Speed - Maximum
3,450 RPM
Duty Cycle
Continuous
Switch Actuation
Tether Float
Rated Voltage
115V AC
Horsepower
1/2 hp
Feet of Head - Maximum
30 ft
Includes Garden Hose Adapter
No Garden Hose Adapter Included
Flow Rate @ 5 ft of Head
65 gpm
Inlet Internal Gender
Female
Inlet External Gender
Female
Frequency
60 Hz
Inlet External Standard
NPT
Volute Material
Cast Iron
Standards
CSA Listed, UL
Power Source
Corded Electric

Description

Submersible Sump Pump, Rated Voltage 115V AC, Switch Actuation Tether Float, Impeller Material Cast Iron, Width at Widest Point 8 1/4 in, Overall Height 15 in, Duty Cycle Continuous, Cord Length 20 ft, Manufacturers Warranty Length 1 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.