Zoro Homepage

SubmersibleSumpPump, 20ft, 17.5in H, 115VAC

  • Mfr # 5981-95

  • Zoro # G515890551


product price: $797.99
/ea
Free Shipping & Returns

Key Features

Impeller Material
Cast Iron
Manufacturers Warranty Length
1 yr
Cord Length
20 ft
Phase
Single
Includes
Hose Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5981-95
Zoro #
G515890551
UPC #
726846528989
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
1 yr
Cord Length
20 ft
Operating Water Depth - Minimum
6 in
Sump Pit Diameter - Minimum
15 in
Overall Height
17 1/2 in
Width at Widest Point
10 3/4 in
Depth Pumped - Minimum
6 in
Discharge Internal Diameter
2 in
Solids Diameter - Maximum
5/32 in
Body Diameter
7 3/4 in
Inlet Internal Diameter
2 in
Inlet External Diameter
2 in

Details

Impeller Material
Cast Iron
Item
Submersible Sump Pump
Phase
Single
Includes
Hose Adapter
Power Source
Corded Electric
Current
13 A
For Media Type
Clear Water
Switch Actuation
No Switch Included
Discharge Internal Gender
Female
Flow Rate - Maximum
82 gpm
Inlet External Standard
NPT
Inlet External Gender
Female
Rotation Speed - Maximum
3,450 RPM
Standards
CSA Listed, UL
Liquid Temperature - Maximum
104 Degrees F
Rated Voltage
115V AC
Inlet Internal Gender
Female
Flow Rate @ 10 ft of Head
82 gpm
Horsepower
1 hp
Inlet Internal Standard
NPT
Shaft Seal Material
Carbon/Ceramic
Motor Housing Material
Cast Iron
Volute Material
Cast Iron
Frequency
60 Hz
Discharge Internal Standard
NPT
Feet of Head - Maximum
51 ft
Includes Garden Hose Adapter
No Garden Hose Adapter Included
Duty Cycle
Continuous

Description

Submersible Sump Pump, Rated Voltage 115V AC, Switch Actuation No Switch Included, Impeller Material Cast Iron, Width at Widest Point 10 3/4 in, Overall Height 17 1/2 in, Duty Cycle Continuous, Cord Length 20 ft, Manufacturers Warranty Length 1 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.