Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SubmersibleSumpPump, 30ft, 12VDC

  • Mfr # 5891-DC

  • Zoro # G915890458


product price: $1,611.99
/ea
Free Shipping & Returns

Key Features

Manufacturers Warranty Length
1 yr
Switch Actuation
No Switch Included
Includes
Conductor Cable with Battery Clips with On/OFF Switch
Impeller Material
Cast Iron
Cord Length
30 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5891-DC
Zoro #
G915890458
UPC #
726846544224
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Cord Length
30 ft
Inlet Internal Diameter
1 1/2 in
Width at Widest Point
9 3/4 in
Discharge Internal Diameter
1 1/2 in
Body Diameter
254 in
Sump Pit Diameter - Minimum
10 in
Inlet External Diameter
1 1/2 in
Operating Water Depth - Minimum
5 in
Depth Pumped - Minimum
5 in
Solids Diameter - Maximum
1/3 in
Overall Height
19 1/8 in

Details

Switch Actuation
No Switch Included
Includes
Conductor Cable with Battery Clips with On/OFF Switch
Item
Submersible Sump Pump
Impeller Material
Cast Iron
Inlet Internal Standard
NPT
For Media Type
Slurry
Shaft Seal Material
Nitrile Rubber
Rotation Speed - Maximum
3,450 RPM
Inlet Internal Gender
Female
Duty Cycle
Intermittent
Discharge Internal Standard
NPT
Current
55 A
Discharge Internal Gender
Female
Rated Voltage
12V DC
Inlet External Standard
NPT
Inlet External Gender
Female
Feet of Head - Maximum
26 ft
Includes Garden Hose Adapter
No Garden Hose Adapter Included
Power Source
Corded Electric
Liquid Temperature - Maximum
104 Degrees F
Volute Material
Aluminum
Horsepower
1/3 hp
Motor Housing Material
Aluminum

Description

Submersible Sump Pump, Rated Voltage 12V DC, Switch Actuation No Switch Included, Impeller Material Cast Iron, Width at Widest Point 9 3/4 in, Overall Height 19 1/8 in, Duty Cycle Intermittent, Cord Length 30 ft, Manufacturers Warranty Length 1 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.