Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SubmersibleSumpPump, 32ft, 230VAC

  • Mfr # 5773-95

  • Zoro # G715890634


product price: $2,737.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Power Source
Corded Electric
Cord Length
32 ft
Includes
Cord with Bare Wires
Manufacturers Warranty Length
1 yr
Series
Submersible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5773-95
Zoro #
G715890634
UPC #
726846514197
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
32 ft
Manufacturers Warranty Length
1 yr
Discharge Internal Diameter
2 in
Body Diameter
9 in
Inlet Internal Diameter
2 in
Operating Water Depth - Minimum
3 1/5 in
Depth Pumped - Minimum
3 1/5 in
Overall Height
25 5/8 in
Inlet External Diameter
2 in
Width at Widest Point
10 in
Sump Pit Diameter - Minimum
10 in
Solids Diameter - Maximum
3/8 in

Details

Power Source
Corded Electric
Includes
Cord with Bare Wires
Series
Submersible
Impeller Material
High Chrome
Phase
Single
Switch Actuation
No Switch Included
Item
Submersible Sump Pump
Inlet Internal Gender
Female
Rated Voltage
230V AC
Current
11 A
Frequency
60 Hz
Horsepower
2 hp
Duty Cycle
Continuous
Shaft Seal Material
Silicon Carbide
Discharge Internal Standard
NPT
Inlet External Standard
NPT
Discharge Internal Gender
Female
Flow Rate - Maximum
130 gpm
Volute Material
Cast Iron
Flow Rate @ 5 ft of Head
130 gpm
Standards
CSA Listed, UL
Liquid Temperature - Maximum
104 Degrees F
For Media Type
Clear Water, Slurry, Sewage Water
Flow Rate @ 10 ft of Head
122 gpm
Inlet Internal Standard
NPT
Rotation Speed - Maximum
3,450 RPM
Includes Garden Hose Adapter
No Garden Hose Adapter Included
Inlet External Gender
Female
Feet of Head - Maximum
73 ft
Motor Housing Material
Stainless Steel

Description

Submersible Sump Pump, Rated Voltage 230V AC, Switch Actuation No Switch Included, Impeller Material High Chrome, Width at Widest Point 10 in, Overall Height 25 5/8 in, Duty Cycle Continuous, Cord Length 32 ft, Manufacturers Warranty Length 1 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.