Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SubmersibleSumpPump, 32ft, 230VAC

  • Mfr # 5777-95

  • Zoro # G515890674


product price: $3,208.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Power Source
Corded Electric
Impeller Material
High Chrome
Manufacturers Warranty Length
1 yr
Switch Actuation
No Switch Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5777-95
Zoro #
G515890674
UPC #
726846514203
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
1 yr
Cord Length
32 ft
Operating Water Depth - Minimum
3 1/5 in
Solids Diameter - Maximum
3/8 in
Overall Height
26 3/8 in
Body Diameter
9 in
Depth Pumped - Minimum
3 1/5 in
Width at Widest Point
10 in
Sump Pit Diameter - Minimum
10 in
Discharge Internal Diameter
3 in
Inlet Internal Diameter
3 in
Inlet External Diameter
3 in

Details

Phase
Single
Power Source
Corded Electric
Impeller Material
High Chrome
Switch Actuation
No Switch Included
Item
Submersible Sump Pump
Includes
Cord with Bare Wires
Series
Submersible
Inlet Internal Gender
Female
Discharge Internal Standard
NPT
Flow Rate @ 5 ft of Head
220 gpm
Rated Voltage
230V AC
Motor Housing Material
Stainless Steel
Inlet Internal Standard
NPT
Duty Cycle
Continuous
Current
18A
Frequency
60 Hz
Standards
CSA Listed, UL
Liquid Temperature - Maximum
104 Degrees F
Feet of Head - Maximum
68 ft
Discharge Internal Gender
Female
Volute Material
Cast Iron
Inlet External Standard
NPT
For Media Type
Clear Water, Slurry, Sewage Water
Flow Rate @ 10 ft of Head
210 gpm
Rotation Speed - Maximum
3,450 RPM
Horsepower
3 hp
Includes Garden Hose Adapter
No Garden Hose Adapter Included
Flow Rate - Maximum
220 gpm
Shaft Seal Material
Silicon Carbide
Inlet External Gender
Female

Description

Submersible Sump Pump, Rated Voltage 230V AC, Switch Actuation No Switch Included, Impeller Material High Chrome, Width at Widest Point 10 in, Overall Height 26 3/8 in, Duty Cycle Continuous, Cord Length 32 ft, Manufacturers Warranty Length 1 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.