Amtc Valve

0.125 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS


product price: $595.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Fixture Connection Top Spud
  • Brand and Series AMTC Valve Hybridflush
  • Flush Mode Single Flush
  • Gallons per Flush 0.125 gpf
  • Rough-In 11 1/2 in
See all product information

Product Information

Dimensions

Inlet Size 3/4 in IPS
Manufacturers Warranty Length 5 yr

Details

Fixture Connection Top Spud
Brand and Series AMTC Valve Hybridflush
Flush Mode Single Flush
Gallons per Flush 0.125 gpf
Rough-In 11 1/2 in
Spud Coupling 3/4 in
Basic Power Source Battery
Includes (4) Batteries, BRV, Diaphragm, Electronic Module, Hex Wrench, Installation Wrench, Locking Ring, Optional Push Button, Sensor Window, Top Cover
Finish Chrome
Item Automatic Flush Valve
Connection Location Top
Fixture Type Urinal
Battery Life 3 yr @ 4000 Flushes/Month
Pressure Range 15 to 100 psi
Valve Design Diaphragm
Exposed/Concealed Exposed
Power Source (4)AA Batteries
Standards ADA Compliant; ASME A112.1035-2015, ASSE 1037-2015, CSA B125.37-15
Green Certification or Other Recognition WaterSense Approved
Sensor Range 18 in to 30 in
Series Hybridflo

Description

Automatic Flush Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.