Zoro Homepage

Mixing Valve, Brass, 1/2" Inlet

  • Mfr # TMV

  • Zoro # G0353278


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Outlet
1/2"
Inlet
1/2"
For Use With
AEF-300T, AEF-301, AEF-306, Mfr. No. AEF-300
Connection
1/2"
Finish
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMV
Zoro #
G0353278
UPC #
897773002122
Country of Origin
Italy

Dimensions

Inlet Connection Size - Hot
1/2 in
Outlet Connection Size
1/2 in
Inlet Connection Size - Cold
1/2 in

Details

Item
Mixing Valve
Outlet
1/2"
Inlet
1/2"
For Use With
AEF-300T, AEF-301, AEF-306, Mfr. No. AEF-300
Connection
1/2"
Finish
Brass
Features
Hot and Cold Water Control
Material of Construction
Brass
Standards
ASSE 1070, CSA B125.3, CUPC
Material
Brass
Sub-Category
Valves
Body Material
Brass
Valve Type
Thermostatic
Inlet Connection Gender - Hot
Male
Operating Temperature - Minimum Outlet
85 Degrees F
Inlet Temperature - Maximum Hot
185 Degrees F
For Media
Hot Water, Water
Inlet Connection Type - Hot
NPT
Inlet Temperature - Minimum Cold
39 Degrees F
Outlet Connection Type
NPT
Inlet Connection Gender - Cold
Male
Inlet Temperature - Maximum Cold
85 Degrees F
Operating Temperature - Maximum Outlet
120 Degrees F
Inlet Temperature - Minimum Hot
120 Degrees F
Seal Material
EPDM
Inlet Connection Type - Cold
NPT

Description

Mixing Valve, Body Material Brass, For Use With AEF-300T, AEF-301, AEF-306, Mfr. No. AEF-300, Standards ASSE 1070, CSA B125.3, CUPC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.