Zoro Homepage

Well Tank, 158 gal, 25 psi

  • Mfr # WX-451C

  • Zoro # G916173963


product price: $8,182.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Overall Height
73 in
Tank Capacity
158 gal
Series
Well-X-Trol
Manufacturer Warranty Length
3 yr
Inlet Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WX-451C
Zoro #
G916173963
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
73 in
Manufacturer Warranty Length
3 yr
Inlet Diameter
2 in
Tank Diameter
30 in

Details

Item
Well Tank
Tank Capacity
158 gal
Series
Well-X-Trol
Drawdown @ 20-40 PSI
71.1 gal
Includes Pump Stand
No Pump Stand Included
Drawdown @ 40-60 PSI
50.03 gal
ASME Boiler and Pressure Rated
Rated ASME Section VIII Division 1
Water Temperature - Maximum
240 Degrees F
Drawdown @ 30-50 PSI
58.98 gal
Tank Orientation
Vertical
Inlet Standard
NPT
Working Pressure - Maximum
125 psi
Installation
Floor Standing
Product Type
Water Tank
NSF Certifications for Food and Drinking Water
NSF 61
Precharge Pressure
25 psi
Tank Technology
Bladder
Inlet Gender
Female
Environment
Indoor/Outdoor
Body Material
Steel

Description

Gallon ASME Well Tank

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: QC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.