Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Well Tank, 34 gal, 25 psi

  • Mfr # WX-403C

  • Zoro # G716173989


product price: $2,809.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
49 in
Tank Capacity
34 gal
ASME Boiler and Pressure Rated
Rated ASME Section VIII Division 1
Working Pressure - Maximum
125 psi
Inlet Standard
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WX-403C
Zoro #
G716173989
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
49 in
Manufacturer Warranty Length
3 yr
Inlet Diameter
1 in
Tank Diameter
16 in

Details

Item
Well Tank
Tank Capacity
34 gal
ASME Boiler and Pressure Rated
Rated ASME Section VIII Division 1
Working Pressure - Maximum
125 psi
Inlet Standard
NPT
Installation
Floor Standing
Includes Pump Stand
No Pump Stand Included
Water Temperature - Maximum
200 Degrees F
NSF Certifications for Food and Drinking Water
NSF 61
Environment
Indoor/Outdoor
Drawdown @ 20-40 PSI
15.3 gal
Precharge Pressure
25 psi
Series
Well-X-Trol
Inlet Gender
Female
Product Type
Water Tank
Tank Technology
Diaphragm
Tank Orientation
Vertical
Drawdown @ 30-50 PSI
12.69 gal
Body Material
Steel
Drawdown @ 40-60 PSI
10.76 gal

Description

Gallon ASME Well Tank

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: QC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.