Zoro Homepage

Well Tank, 80 gal, 25 psi

  • Mfr # WX-448C

  • Zoro # G216174035


product price: $6,079.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Height
59 in
Tank Capacity
80 gal
Includes Pump Stand
No Pump Stand Included
Tank Technology
Bladder
Tank Diameter
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WX-448C
Zoro #
G216174035
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
59 in
Tank Diameter
24 in
Manufacturer Warranty Length
3 yr
Inlet Diameter
2 in

Details

Tank Capacity
80 gal
Item
Well Tank
Includes Pump Stand
No Pump Stand Included
Tank Technology
Bladder
Tank Orientation
Vertical
NSF Certifications for Food and Drinking Water
NSF 61
Product Type
Water Tank
Inlet Standard
NPT
Environment
Indoor/Outdoor
Installation
Floor Standing
Inlet Gender
Female
Working Pressure - Maximum
125 psi
Precharge Pressure
25 psi
Drawdown @ 30-50 PSI
29.86 gal
Drawdown @ 40-60 PSI
25.33 gal
Water Temperature - Maximum
240 Degrees F
Body Material
Steel
Series
Well-X-Trol
ASME Boiler and Pressure Rated
Rated ASME Section VIII Division 1
Drawdown @ 20-40 PSI
36 gal

Description

Gallon ASME Well Tank

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: QC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.