Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Amx NX-3200 NetLinx NX Integrated Controller FG2106-03

NX-3200 NetLinx NX Integrated Controller (Discontinued)

  • Mfr # FG2106-03
  • Zoro # G110997044
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG2106-03
Zoro #
G110997044
UPC #
12389
Country of Origin
China

Dimensions

Width
17 in
Depth
9.12 in
Height
1.77 in

Details

Item
Automation Controller
Finish
Matte
Includes
2-pin 3.5 mm mini-Phoenix (female) PWR connector; 4-pin 3.5 mm mini-Phoenix (female) AxLink connector; (2) 10-pin 3.5mm mini-Phoenix female RS232/422/485 connectors; (6) 5-pin 3.5mm mini-Phoenix female RS232 connectors; (2) 6-pin 3.5 mm mini-Phoenix female I/O connector; (2) 8-pin 3.5 mm mini-Phoenix female Relay connector; (2) CC-NIRC IR Emitters; Removable Rack Ears
Color
Black
Application
Home, Boardroom, Lecture Hall, Room
Material
Metal
Features
Environmentally Friendly
Enclosure Material
Metal Enclosure

Description

AMX NX-3200 NetLinx NX Integrated Controller - Matte Black - Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.