This item is Discontinued.

Analytic Systems AC Charger 2-Bank 100A, 12V Out, 110V/220VAC In BCA1505-12

AC Charger 2-Bank 100A, 12V Out, 110V/220VAC In (Discontinued)

  • Mfr # BCA1505-12
  • Zoro # G4642672
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCA1505-12
Zoro #
G4642672
UPC #
-
Country of Origin
Canada

Description

AC Charger 2-Bank 100A, 12V Out, 110V/220VAC In The BCA1505 battery charger provides up to 1500 watts to charge a one or two bank battery system at 12, 24, 32, 48 or 72(rail) volts from a 110 or 220 VAC source. The batteries must share a common ground. Features include user selectable 2-stage or 3-stage charging profiles, temperature compensation and user initiated equalization for optimum charging and maximum battery life. Protection include output overvoltage, battery or charger over temperature, low input voltage, overload and short circuit. Features: One or two bank charging Temperature compensation Color coded output terminals 2 or 3 stage charging profiles Can function as a power supply Visual indicators for operation and errors Military-grade extrusion ensures a high tolerance for shock and vibration Fast and accurate charging Low EMI Rugged and reliable Three year warranty (parts & labor)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.